Shop All Self-Dumping Hoppers
Hippo Hopper
Hopper, 3/4 yd., 2000 lb., w/Lid, Green
Mfr # HH12LD-G-L
Zoro # G7100707
product price: $2,291.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$2,291.99
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Load Capacity 2000 lb
- Overall Length 55"
- Gauge 12 ga. Box
- Hopper Base Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hippo Hopper
- MFR # HH12LD-G-L
- Zoro # G7100707
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Overall Length | 55" |
Fork Pocket Height | 2-3/4 in |
Fork Pocket Width | 30 in |
Overall Height | 35" |
Overall Width | 41" |
Lip Height | 31 in |
Details
Material | Carbon Steel |
Load Capacity | 2000 lb |
Item | Self Dumping Hopper |
Gauge | 12 ga. Box |
Hopper Base | Standard |
Container Material - Hoppers and Cube Trucks | Base: Formed Steel; Box: 12 ga. Carbon Steel |
Includes | Lid |
Description
Hopper,3/4 yd.,2000 lb.,w/Lid,Green
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Top Hook Shaft (GGS_57020)
- VAN BEEST Shackle, 1/2" (GPGHBB13)
- TMI Flexible Bulk Rolls, Smooth, 6" W (999-00400)
- US CARGO CONTROL Nylon Lifting Sling - Twisted Eye & Eye - 1" x 14' - 1-ply (EE1-901-14-T4)
- HIPPO HOPPER Dewatering Hopper, 1-1/2 yd. (HH24-DW)
- HIPPO HOPPER Wet Material Hopper, 1 yd. (HH16-DWS)
- HIPPO HOPPER LightDuty Hopper, 1 1/2 yd., 2000 lb., Gray (HH24LD)
- HIPPO HOPPER Dewatering Hopper, 2-1/2 yd. (HH40-DW)
- HIPPO HOPPER Refuse Hopper, 1 yd., 4000 lb., Green (HH16RR)
- HIPPO HOPPER Hopper, Low Profile, 3 yd., 6500 lb. (HH48HDLP)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Gray (7577 GRAY)
- Hippo Hopper Tilt & Cube Trucks