Shop All Self-Dumping Hoppers
Hippo Hopper
Hopper, 2-1/2 yd., 4000 lb., Gray
Mfr # HH40MD
Zoro # G7094495
product price: $2,358.99
/ea
Item requires special delivery charges. A $330.00 per item surcharge will be applied.
$2,358.99
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Load Capacity 4000 lb
- Overall Width 80"
- Overall Height 45"
- Gauge 1 ga. Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hippo Hopper
- MFR # HH40MD
- Zoro # G7094495
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Overall Width | 80" |
Overall Height | 45" |
Overall Length | 67" |
Lip Height | 34 in |
Details
Material | Carbon Steel |
Load Capacity | 4000 lb |
Item | Medium Duty Self-Dumping Hopper |
Gauge | 1 ga. Box |
Description
Hopper,2-1/2 yd.,4000 lb.,Gray
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 4, 3 ft L, 2 in W, Nylon, Yellow (EE2802NTX3)
- LIFT-ALL Web Sling, Type 5, 2 ft L, 1 in W, Polyester, Yellow (EN1801DX2)
- CONTINUACIONES 13 x 5.06 in. Flat Free Garden Cart Tire & Wheel Assembly (CO2009286)
- ZORO SELECT Swivel Plate Caster, Nylon, 3 in., 660 lb. (LH-SPO 75K-FI)
- HIPPO HOPPER Hopper, w/Casters, 1 yd., 2000 lb., Blue (HH16LD-B-CS)
- HIPPO HOPPER Hopper, Low Profile, 3/4 yd., 4500 lb. (HH08HD-48)
- HIPPO HOPPER HD Hopper, 1 yd., 6500 lb., Gray (HH16HD)
- HIPPO HOPPER LightDutyHopper, 1/3 yd., 2000 lb., Yellow (HH04LD-Y)
- HIPPO HOPPER LightDuty Hopper, 1 1/2 yd., 2000 lb., Gray (HH24LD)
- HIPPO HOPPER Dewatering Hopper, 1-1/2 yd. (HH24-DW)
- ZORO SELECT Self-Dumping Hopper, 13.5 cu. ft. Cap. (5055LPOrange)
- Hippo Hopper Tilt & Cube Trucks