Shop All Self-Dumping Hoppers
Hippo Hopper
Hopper, 2-1/2 yd., 2000 lb., Yellow
Mfr # HH40LD-Y
Zoro # G7096251
product price: $2,445.99
/ea
Item requires special delivery charges. A $285.00 per item surcharge will be applied.
$2,445.99
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Load Capacity 2000 lb
- Container Material - Hoppers and Cube Trucks Base: Formed Steel; Box: 12 ga. Carbon Steel
- Gauge 12 ga. Box
- Overall Length 67"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hippo Hopper
- MFR # HH40LD-Y
- Zoro # G7096251
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Overall Length | 67" |
Fork Pocket Height | 2-3/4 in |
Fork Pocket Width | 30 in |
Overall Width | 79" |
Overall Height | 46" |
Lip Height | 34 in |
Details
Material | Carbon Steel |
Load Capacity | 2000 lb |
Item | Self Dumping Hopper |
Container Material - Hoppers and Cube Trucks | Base: Formed Steel; Box: 12 ga. Carbon Steel |
Gauge | 12 ga. Box |
Hopper Base | Standard |
Description
Hopper,2-1/2 yd.,2000 lb.,Yellow
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Panel Truck, 2000 lb. Cap, 31inL, 28inW (PM-2831-SD-95)
- ZORO SELECT Locking Pin (83-1)
- PAKE HANDLING TOOLS Steerable Skates Kits, Machinery Moving Dolly, 39,600 lb. Cap (PAKSS01)
- BAL BAL 28015 Padlock for 28005 Tire Chock (28015)
- HIPPO HOPPER LightDuty Hopper, 1 1/2 yd., 2000 lb., Gray (HH24LD)
- HIPPO HOPPER Dewatering Hopper, 2-1/2 yd. (HH40-DW)
- HIPPO HOPPER Dewatering Hopper, 1-1/2 yd. (HH24-DW)
- HIPPO HOPPER Refuse Hopper, 1 yd., 4000 lb., Green (HH16RR)
- HIPPO HOPPER Hopper, Low Profile, 3/4 yd., 4500 lb. (HH08HD-48)
- HIPPO HOPPER Hopper, w/Casters, 1 yd., 2000 lb., Blue (HH16LD-B-CS)
- ZORO SELECT Self Dumping Hopper, 750 lb., Poly, Yellow (SD 5/8 YELLOW)
- Hippo Hopper Self-Dumping Hoppers