Shop All Self-Dumping Hoppers
Hippo Hopper
Hopper, 2-1/2 yd., 2000 lb., Green
Mfr # HH40LD-G
Zoro # G7103050
product price: $2,445.99
/ea
Item requires special delivery charges. A $285.00 per item surcharge will be applied.
$2,445.99
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Load Capacity 2000 lb
- Fork Pocket Height 2-3/4 in
- Container Material - Hoppers and Cube Trucks Base: Formed Steel; Box: 12 ga. Carbon Steel
- Fork Pocket Width 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hippo Hopper
- MFR # HH40LD-G
- Zoro # G7103050
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Fork Pocket Height | 2-3/4 in |
Fork Pocket Width | 30 in |
Overall Height | 46" |
Overall Width | 79" |
Overall Length | 67" |
Lip Height | 34 in |
Details
Material | Carbon Steel |
Load Capacity | 2000 lb |
Item | Self Dumping Hopper |
Container Material - Hoppers and Cube Trucks | Base: Formed Steel; Box: 12 ga. Carbon Steel |
Gauge | 12 ga. Box |
Hopper Base | Standard |
Description
Hopper,2-1/2 yd.,2000 lb.,Green
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 10 ft Fiberglass Twin Stepladder, 300 lb Capacity (T6210)
- COTTERMAN 70 in H Aluminum Tilt and Roll Ladder, 4 Steps, 350 lb Load Capacity (4TA26A3E20B8C50P6)
- US CARGO CONTROL Wheel Net 2" Tire Holder w/ Ratchet Strap & Flat Snap Hooks - 4 Pack (WNTH02-4PK)
- NORCO PROFESSIONAL LIFTING Single Tire Handler Dolly - Narrow (82310)
- HIPPO HOPPER Wet Material Hopper, 1 yd. (HH16-DWS)
- HIPPO HOPPER Refuse Hopper, 1 yd., 4000 lb., Green (HH16RR)
- HIPPO HOPPER HD Hopper, 1 yd., 6500 lb., Gray (HH16HD)
- HIPPO HOPPER LightDuty Hopper, 1 1/2 yd., 2000 lb., Gray (HH24LD)
- HIPPO HOPPER Dewatering Hopper, 2-1/2 yd. (HH40-DW)
- HIPPO HOPPER Low Profile Hopper, 1/8 yd, 2000 lb. (HH02-LBX90-36)
- VESTIL Medium Duty Self-Dumping Hopper 1 Cubic Yard 4000 lb Yellow (D-100-MD-YEL)
- Hippo Hopper Tilt & Cube Trucks