Shop All Self-Dumping Hoppers
Hippo Hopper
Hopper, 2-1/2 yd., 2000 lb., Gray
Mfr # HH40LD
Zoro # G7094547
product price: $2,242.99
/ea
Item requires special delivery charges. A $285.00 per item surcharge will be applied.
$2,242.99
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Load Capacity 2000 lb
- Gauge 12 ga. Box
- Overall Length 67"
- Overall Height 45"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hippo Hopper
- MFR # HH40LD
- Zoro # G7094547
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Overall Length | 67" |
Overall Height | 45" |
Overall Width | 80" |
Lip Height | 34 in |
Details
Material | Carbon Steel |
Load Capacity | 2000 lb |
Item | Light Duty Self-Dumping Hopper |
Gauge | 12 ga. Box |
Description
Hopper,2-1/2 yd.,2000 lb.,Gray
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 1" Lashing Ring Weld On Forged Mounting Ring - 47,000 lbs (FH2141)
- PEERLESS Pulley Block, Wire Rope, 3/8 in Max Cable Size, Not Rated Max Load, Electro-Galvanized (3-300-25-86-)
- DAYTON Electric Chain Hoist, 1,000 lb, 15 ft, Hook Mounted - No Trolley, 115/230V, Red (452R45)
- LOUISVILLE Kit, Rung Lock, 9-1/2 In, PR (PK100A)
- HIPPO HOPPER Dewatering Hopper, 1-1/2 yd. (HH24-DW)
- HIPPO HOPPER Dewatering Hopper, 2-1/2 yd. (HH40-DW)
- HIPPO HOPPER LightDuty Hopper, 1 1/2 yd., 2000 lb., Gray (HH24LD)
- HIPPO HOPPER Hopper, Low Profile, 3 yd., 6500 lb. (HH48HDLP)
- HIPPO HOPPER LightDutyHopper, 1/3 yd., 2000 lb., Yellow (HH04LD-Y)
- HIPPO HOPPER Refuse Hopper, 1 yd., 4000 lb., Green (HH16RR)
- VESTIL Self Dumping Hopper - Heavy Duty - Blue (D-25-HD)
- Hippo Hopper Tilt & Cube Trucks