Shop All Self-Dumping Hoppers
Hippo Hopper
Hopper, 1/2 yd., 4000 lb., Gray
Mfr # HH08MD
Zoro # G7107460
product price: $899.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$899.99
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Load Capacity 4000 lb
- Gauge 1 ga. Box, 1 ga. Base
- Overall Length 48"
- Fork Pocket Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hippo Hopper
- MFR # HH08MD
- Zoro # G7107460
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Overall Length | 48" |
Fork Pocket Width | 24 in |
Overall Width | 39" |
Overall Height | 32" |
Fork Pocket Height | 2-3/4 in |
Lip Height | 29 in |
Details
Material | Carbon Steel |
Load Capacity | 4000 lb |
Item | Self Dumping Hopper |
Gauge | 1 ga. Box, 1 ga. Base |
Container Material - Hoppers and Cube Trucks | Box: 10 ga. Carbon Steel; Base: 10 ga. Formed Steel; Top Rails: Formed Steel |
Hopper Base | Standard |
Product Type | Hopper,1/2 yd.,4000 lb.,Gray |
Description
Hopper,1/2 yd.,4000 lb.,Gray
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Clothesline Coated Alum 50Ft (11267)
- VESTIL 156 H Steel 12 Steps (LAD-MM-12-P-YL)
- ZORO SELECT Caster Mount, 5/16"Stem Dia., 1-1/2"Stem L (PHW-SG-P3-SET)
- DAYTON Sling, Wire Rope, 4 ft. (1DNF2)
- HIPPO HOPPER HD Hopper, 1 yd., 6500 lb., Gray (HH16HD)
- HIPPO HOPPER Hopper, w/Casters, 1 yd., 2000 lb., Blue (HH16LD-B-CS)
- HIPPO HOPPER HD Hopper, 2 yd., 6500 lb., Gray (HH32HD)
- HIPPO HOPPER Refuse Hopper, 1 yd., 4000 lb., Green (HH16RR)
- HIPPO HOPPER Hopper, Low Profile, 3/4 yd., 4500 lb. (HH08HD-48)
- HIPPO HOPPER Low Profile Hopper, 1/8 yd., 2000.lb. (HH02-LBX90-24)
- VESTIL Light Duty Self-Dumping Hopper 2.5 Cubic Yard 2000 lb Yellow (D-250-LD-YEL)
- Hippo Hopper Tilt & Cube Trucks