Shop All Self-Dumping Hoppers
Hippo Hopper
Hopper, 1-1/2 yd., 4000 lb., Gray
Mfr # HH24MD
Zoro # G7108678
product price: $1,833.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$1,833.99
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Load Capacity 4000 lb
- Fork Pocket Height 2-3/4 in
- Gauge 1 ga. Box
- Fork Pocket Width 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hippo Hopper
- MFR # HH24MD
- Zoro # G7108678
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Fork Pocket Height | 2-3/4 in |
Fork Pocket Width | 30 in |
Overall Length | 60" |
Overall Height | 38" |
Overall Width | 53" |
Lip Height | 32 in |
Details
Material | Carbon Steel |
Load Capacity | 4000 lb |
Item | Self Dumping Hopper |
Gauge | 1 ga. Box |
Hopper Base | Standard |
Container Material - Hoppers and Cube Trucks | Base: Formed Steel; Box: 10 ga. Carbon Steel |
Description
Hopper,1-1/2 yd.,4000 lb.,Gray
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chain, Dbl, Galv, Sz #3, 90 Lb Load, 100 Ft (2ZDJ2)
- VESTIL Alum Walk Ramp Overlap Style, 192x38" (AWR-38-16A)
- ZORO SELECT Walk Ramp, 800 lb., 2 ft. L x 36 in. H (ATH2436)
- LOOS Turnbuckle Body, 1600 lb., 3/32, Short (MS21251-B3S)
- HIPPO HOPPER Wet Material Hopper, 1 yd. (HH16-DWS)
- HIPPO HOPPER Hopper, Low Profile, 3 yd., 6500 lb. (HH48HDLP)
- HIPPO HOPPER HD Hopper, 1 yd., 6500 lb., Gray (HH16HD)
- HIPPO HOPPER Dewatering Hopper, 2-1/2 yd. (HH40-DW)
- HIPPO HOPPER Hopper, Low Profile, 3/4 yd., 4500 lb. (HH08HD-48)
- HIPPO HOPPER HD Hopper, 2 yd., 6500 lb., Gray (HH32HD)
- ZORO SELECT Self Dumping Hopper, 750 lb., Poly, Yellow (SD 5/8 YELLOW)
- Hippo Hopper Tilt & Cube Trucks