Shop All Self-Dumping Hoppers
Hippo Hopper
HD Hopper, w/Casters, Lid, 5 yd., 6500 lb.
Mfr # HH80HD-CS-L
Zoro # G7095335
product price: $5,296.99
/ea
Item requires special delivery charges. A $510.00 per item surcharge will be applied.
$5,296.99
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Load Capacity 6500 lb
- Container Material - Hoppers and Cube Trucks Base: 1/4" Formed Steel; Box: 3/16" Carbon Steel
- Overall Width 96"
- Fork Pocket Height 2-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hippo Hopper
- MFR # HH80HD-CS-L
- Zoro # G7095335
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Overall Width | 96" |
Fork Pocket Height | 2-3/4 in |
Fork Pocket Width | 40 in |
Overall Length | 74" |
Overall Height | 59" |
Lip Height | 39 in |
Details
Material | Carbon Steel |
Load Capacity | 6500 lb |
Item | Heavy Duty Self Dumping Hopper With Casters |
Container Material - Hoppers and Cube Trucks | Base: 1/4" Formed Steel; Box: 3/16" Carbon Steel |
Hopper Base | Standard |
Includes | Lid |
Caster Material | Steel |
Description
HD Hopper,w/Casters,Lid,5 yd.,6500 lb.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 3" x 20' Winch Strap with Wire Hook, 320WH (320WH)
- ZORO SELECT Plate Caster, Rigid, Rubber, 4 in., 176 lb. (TFED 100 RN0D)
- VESTIL 1 Step Polyethylene Nestable Yellow with Handrails Port 500lb Capacity (SPN-1-YL-HR-PO)
- COTTERMAN 70 in H Steel Tilt and Roll Ladder, 4 Steps, 450 lb Load Capacity (4TR18A6E10B8D3C1P6)
- HIPPO HOPPER Hopper, Low Profile, 3 yd., 6500 lb. (HH48HDLP)
- HIPPO HOPPER HD Hopper, 1 yd., 6500 lb., Gray (HH16HD)
- HIPPO HOPPER Wet Material Hopper, 1 yd. (HH16-DWS)
- HIPPO HOPPER Refuse Hopper, 1 yd., 4000 lb., Green (HH16RR)
- HIPPO HOPPER Dewatering Hopper, 1-1/2 yd. (HH24-DW)
- HIPPO HOPPER LightDutyHopper, 1/3 yd., 2000 lb., Yellow (HH04LD-Y)
- GLOBAL INDUSTRIAL 3 Cu. Yd. Self-Dumping Forklift Hopper With Bump Release, 6000 Lb. Cap. (989026)
- Hippo Hopper Tilt & Cube Trucks