Shop All Self-Dumping Hoppers
Hippo Hopper
HD Hopper, Rollers, Lid, 3/4 yd., 6500 lb.
Mfr # HH12HD-CP-L
Zoro # G7095387
product price: $2,982.99
/ea
Item requires special delivery charges. A $265.00 per item surcharge will be applied.
$2,982.99
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Load Capacity 6500 lb
- Fork Pocket Width 41 in
- Overall Length 57"
- Overall Height 35"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hippo Hopper
- MFR # HH12HD-CP-L
- Zoro # G7095387
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Fork Pocket Width | 41 in |
Overall Length | 57" |
Overall Height | 35" |
Fork Pocket Height | 2-3/4 in |
Overall Width | 40" |
Lip Height | 31 in |
Details
Material | Carbon Steel |
Load Capacity | 6500 lb |
Item | Heavy Duty Self Dumping Hopper With Rollers |
Includes | Lid |
Container Material - Hoppers and Cube Trucks | Base: Formed Steel; Box: Carbon Steel |
Caster Material | Polyurethane |
Hopper Base | Standard |
Description
HD Hopper,Rollers,Lid,3/4 yd.,6500 lb.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUER LADDER 6 ft Fiberglass Stepladder (36606)
- TANIS Strip Brush, 36 In L, Overall Trim 1 In (MB402036)
- MAGLINER Walk Ramp, 2500 lb., Up to 34 in. (VR29092)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 30BF (U30)
- HIPPO HOPPER Wet Material Hopper, 1 yd. (HH16-DWS)
- HIPPO HOPPER Refuse Hopper, 1 yd., 4000 lb., Green (HH16RR)
- HIPPO HOPPER LightDutyHopper, 1/3 yd., 2000 lb., Yellow (HH04LD-Y)
- HIPPO HOPPER Hopper, Low Profile, 3 yd., 6500 lb. (HH48HDLP)
- HIPPO HOPPER HD Hopper, 1 yd., 6500 lb., Gray (HH16HD)
- HIPPO HOPPER Dewatering Hopper, 2-1/2 yd. (HH40-DW)
- ZORO SELECT Self Dumping Hopper, 6000 lb., Gray (50099 GRAY)
- Hippo Hopper Self-Dumping Hoppers