Shop All Self-Dumping Hoppers
Hippo Hopper
HD Hopper, Rollers, Lid, 1/3 yd., 4500 lb.
Mfr # HH04HD-CP-L
Zoro # G7108407
product price: $1,949.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$1,949.99
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Load Capacity 4500 lb
- Overall Height 32"
- Caster Material Polyurethane
- Fork Pocket Height 2-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hippo Hopper
- MFR # HH04HD-CP-L
- Zoro # G7108407
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Overall Height | 32" |
Fork Pocket Height | 2-3/4 in |
Overall Length | 48" |
Overall Width | 35-1/2" |
Fork Pocket Width | 24 in |
Lip Height | 29 in |
Details
Material | Carbon Steel |
Load Capacity | 4500 lb |
Item | Self Dumping Hopper |
Caster Material | Polyurethane |
Includes | Lid |
Container Material - Hoppers and Cube Trucks | Box: 8 ga. Carbon Steel; Base: 10 ga. Formed Steel; Top Rails: Formed Steel |
Hopper Base | Standard |
Gauge | 8 ga. Box, 1 ga. Base |
Description
HD Hopper,Rollers,Lid,1/3 yd.,4500 lb.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALBION 6" X 2" Non-Marking Polyurethane Rigid Caster, No Brake, Loads Up To 1200 lb (16PI06201R)
- LITTLE GIANT Service Cart, Lip Deck, 1200 lb., 24x36", Steel, 2 Shelves, 1200 lb (LGKL-2436-5PY)
- KINGCORD 1/2 in. x 50 ft. Natural Twisted Sisal Rope (302491BGV1)
- POST GUARD Post Sleeve, 4-1/2 In Dia., 52 In H, Gray (CL1385CC)
- HIPPO HOPPER LightDuty Hopper, 1 1/2 yd., 2000 lb., Gray (HH24LD)
- HIPPO HOPPER Wet Material Hopper, 1 yd. (HH16-DWS)
- HIPPO HOPPER Dewatering Hopper, 2-1/2 yd. (HH40-DW)
- HIPPO HOPPER Hopper, Low Profile, 3 yd., 6500 lb. (HH48HDLP)
- HIPPO HOPPER Hopper, Low Profile, 3/4 yd., 4500 lb. (HH08HD-48)
- HIPPO HOPPER Hopper, w/Casters, 1 yd., 2000 lb., Blue (HH16LD-B-CS)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Gray (7577 GRAY)
- Hippo Hopper Tilt & Cube Trucks