Shop All Self-Dumping Hoppers
Hippo Hopper
HD Hopper, Rollers, Lid, 1/2 yd., 4500 lb.
Mfr # HH08HD-CP-L
Zoro # G7106106
product price: $2,587.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$2,587.99
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Load Capacity 4500 lb
- Fork Pocket Height 2-3/4 in
- Overall Length 48"
- Overall Height 32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hippo Hopper
- MFR # HH08HD-CP-L
- Zoro # G7106106
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Fork Pocket Height | 2-3/4 in |
Overall Length | 48" |
Overall Height | 32" |
Fork Pocket Width | 24 in |
Overall Width | 39" |
Lip Height | 29 in |
Details
Material | Carbon Steel |
Load Capacity | 4500 lb |
Item | Self Dumping Hopper |
Gauge | 8 ga. Box, 1 ga. Base |
Container Material - Hoppers and Cube Trucks | Box: 8 ga. Carbon Steel; Base: 10 ga. Formed Steel |
Caster Material | Polyurethane |
Includes | Lid |
Hopper Base | Standard |
Description
HD Hopper,Rollers,Lid,1/2 yd.,4500 lb.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS #3 Straight Link Coil Chain, Zinc Plated, 100' per Carton (T0330324)
- LIFT-ALL Roundsling, Eye & Eye, 8 ft L, 13200 lb Cap (EE150X8)
- CRAMER Step Stool, 350 lb Cap, 16"x16"x14-1/4", Navy (CRA100163)
- KEEPER LASHING STRAP BLK 8' 2PK (85207)
- HIPPO HOPPER Low Profile Hopper, 1/8 yd, 2000 lb. (HH02-LBX90-36)
- HIPPO HOPPER Wet Material Hopper, 1 yd. (HH16-DWS)
- HIPPO HOPPER Refuse Hopper, 1 yd., 4000 lb., Green (HH16RR)
- HIPPO HOPPER LightDuty Hopper, 1 1/2 yd., 2000 lb., Gray (HH24LD)
- HIPPO HOPPER Hopper, Low Profile, 3 yd., 6500 lb. (HH48HDLP)
- HIPPO HOPPER LightDutyHopper, 1/3 yd., 2000 lb., Yellow (HH04LD-Y)
- VESTIL Light Duty Self-Dumping Hopper 2.5 Cubic Yard 2000 lb Yellow (D-250-LD-YEL)
- Hippo Hopper Self-Dumping Hoppers