Shop All Self-Dumping Hoppers
Hippo Hopper
HD Hopper, 3/4 yd., 6500 lb., Gray
Mfr # HH12HD
Zoro # G7099745
product price: $2,046.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.
$2,046.99
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Load Capacity 6500 lb
- Overall Height 35"
- Overall Width 40"
- Fork Pocket Width 41 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hippo Hopper
- MFR # HH12HD
- Zoro # G7099745
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Overall Height | 35" |
Overall Width | 40" |
Fork Pocket Width | 41 in |
Fork Pocket Height | 2-3/4 in |
Overall Length | 57" |
Lip Height | 31 in |
Details
Material | Carbon Steel |
Load Capacity | 6500 lb |
Item | Heavy Duty Self Dumping Hopper |
Hopper Base | Standard |
Container Material - Hoppers and Cube Trucks | Base: Formed Steel; Box: Carbon Steel |
Description
HD Hopper,3/4 yd.,6500 lb.,Gray
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CSL Bellman Cart, Chrome, Red Carpet (2000GY-040-RED)
- DAYTON Air Chain Hoist, 2000 lb.Cap., 20 ft.Lift (29XL89)
- DAYTON Cable, 1/16 In, L50Ft, WLL96Lb, 7x7, Steel (2VJK4)
- TENNSCO Caster Kit, 48 in W x 24 in D, Sand (CK4824SD)
- HIPPO HOPPER LightDuty Hopper, 1 1/2 yd., 2000 lb., Gray (HH24LD)
- HIPPO HOPPER LightDutyHopper, 1/3 yd., 2000 lb., Yellow (HH04LD-Y)
- HIPPO HOPPER Low Profile Hopper, 1/8 yd, 2000 lb. (HH02-LBX90-36)
- HIPPO HOPPER Refuse Hopper, 1 yd., 4000 lb., Green (HH16RR)
- HIPPO HOPPER Wet Material Hopper, 1 yd. (HH16-DWS)
- HIPPO HOPPER Low Profile Hopper, 1/8 yd., 2000.lb. (HH02-LBX90-24)
- VESTIL Caster Kit For Self-Dumping Hoppers, Glass Filled Nylon, 6" x 2", 4800 lb Capacity (D-CK4-GFN6-2)
- Hippo Hopper Tilt & Cube Trucks