Shop All Self-Dumping Hoppers
Hippo Hopper
HD Hopper, 3 yd., 6500 lb., w/ Rollers, Lid
Mfr # HH48HD-CP-L
Zoro # G7098528
product price: $4,954.99
/ea
Item requires special delivery charges. A $430.00 per item surcharge will be applied.
$4,954.99
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Load Capacity 6500 lb
- Includes Lid
- Container Material - Hoppers and Cube Trucks Base: Formed Steel; Box: Carbon Steel
- Overall Length 74"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hippo Hopper
- MFR # HH48HD-CP-L
- Zoro # G7098528
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Overall Length | 74" |
Fork Pocket Height | 2-3/4 in |
Fork Pocket Width | 40 in |
Overall Width | 64" |
Overall Height | 59" |
Lip Height | 39 in |
Details
Material | Carbon Steel |
Load Capacity | 6500 lb |
Item | Heavy Duty Self Dumping Hopper With Rollers |
Includes | Lid |
Container Material - Hoppers and Cube Trucks | Base: Formed Steel; Box: Carbon Steel |
Hopper Base | Standard |
Caster Material | Polyurethane |
Description
HD Hopper,3 yd.,6500 lb.,w/ Rollers,Lid
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PS INDUSTRIES Horizontal Safety Gate, Manual, 8 ft. (MGHMM096042)
- ALL GEAR Rope, PPL, Braided, 1/4 In. dia., 1000 ft. L (AGHBPP141000)
- US CARGO CONTROL 1" Stainless Steel Screw Pin Anchor Shackle - Import - 5 Ton (SPAS1SS)
- GLOBAL INDUSTRIAL Electric Cable Hoist, 1500 Lb. Capacity (298642)
- HIPPO HOPPER Wet Material Hopper, 1 yd. (HH16-DWS)
- HIPPO HOPPER Hopper, Low Profile, 3/4 yd., 4500 lb. (HH08HD-48)
- HIPPO HOPPER LightDuty Hopper, 1 1/2 yd., 2000 lb., Gray (HH24LD)
- HIPPO HOPPER Hopper, Low Profile, 3 yd., 6500 lb. (HH48HDLP)
- HIPPO HOPPER Dewatering Hopper, 1-1/2 yd. (HH24-DW)
- HIPPO HOPPER Low Profile Hopper, 1/8 yd, 2000 lb. (HH02-LBX90-36)
- VESTIL Self-Dump, MD, Hopper 2 cu. yd., 4K (D-200-MD)
- Hippo Hopper Self-Dumping Hoppers