Shop All Self-Dumping Hoppers
Hippo Hopper
HD Hopper, 2-1/2 yd., 6500 lb., Gray
Mfr # HH40HD
Zoro # G7105187
product price: $2,730.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$2,730.99
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Load Capacity 6500 lb
- Overall Height 45"
- Fork Pocket Width 30 in
- Overall Width 80"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hippo Hopper
- MFR # HH40HD
- Zoro # G7105187
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Overall Height | 45" |
Fork Pocket Width | 30 in |
Overall Width | 80" |
Overall Length | 67" |
Fork Pocket Height | 2-3/4 in |
Lip Height | 34 in |
Details
Material | Carbon Steel |
Load Capacity | 6500 lb |
Item | Heavy Duty Self Dumping Hopper |
Container Material - Hoppers and Cube Trucks | Base: Formed Steel; Box: Carbon Steel |
Hopper Base | Standard |
Description
HD Hopper,2-1/2 yd.,6500 lb.,Gray
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUER LADDER 7 ft Fiberglass Stepladder (30407)
- GLOBAL INDUSTRIAL Two Shelf Unassembled Heavy Duty Service Cart, 1200 Lb. Capacity, 36L x 24W x 31H (752257)
- BALLYMORE Adjustable Work Platforms, Hvy Dty, 5"T (AWP5-2448)
- VESTIL White Semi-Permanent Barrier Post (SPR-POST-W)
- HIPPO HOPPER Low Profile Hopper, 1/8 yd., 2000.lb. (HH02-LBX90-24)
- HIPPO HOPPER Dewatering Hopper, 1-1/2 yd. (HH24-DW)
- HIPPO HOPPER Hopper, w/Casters, 1 yd., 2000 lb., Blue (HH16LD-B-CS)
- HIPPO HOPPER Refuse Hopper, 1 yd., 4000 lb., Green (HH16RR)
- HIPPO HOPPER LightDutyHopper, 1/3 yd., 2000 lb., Yellow (HH04LD-Y)
- HIPPO HOPPER HD Hopper, 2 yd., 6500 lb., Gray (HH32HD)
- VESTIL POLY LID FOR SIZE 0.75 STYLE D HOPPER (PLID-D-75)
- Hippo Hopper Self-Dumping Hoppers