Shop All Self-Dumping Hoppers
Hippo Hopper
HD Hopper, 1 yd., 6500 lb., Gray
Mfr # HH16HD
Zoro # G7101075
product price: $2,331.99
/ea
Item requires special delivery charges. A $260.00 per item surcharge will be applied.
$2,331.99
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Load Capacity 6500 lb
- Overall Length 60"
- Overall Height 38"
- Overall Width 40"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hippo Hopper
- MFR # HH16HD
- Zoro # G7101075
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Overall Length | 60" |
Overall Height | 38" |
Overall Width | 40" |
Fork Pocket Height | 2-3/4 in |
Fork Pocket Width | 30 in |
Lip Height | 32 in |
Details
Material | Carbon Steel |
Load Capacity | 6500 lb |
Item | Heavy Duty Self Dumping Hopper |
Hopper Base | Standard |
Container Material - Hoppers and Cube Trucks | Box: Carbon Steel; Base: Formed Steel |
Description
HD Hopper,1 yd.,6500 lb.,Gray
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLELIFT ROLL/REEL CARRIER PALLET JACK-FORK SIZE: 33"X48"-CAPACITY: 4400 LBS (ACR44-4048-3247)
- ZORO SELECT Sheave, Wire Rope, 1/4 in Max Cable Size, 800 lb Max Load, Zinc Plated (00308-C)
- LIFT-ALL Roundsling, Endless, 9 ft L, 53000 lb Cap (EN600X9)
- MIDWEST FASTENER 1 Ton Zinc Plated Steel Safety Swivel Hooks (54660)
- HIPPO HOPPER Hopper, Low Profile, 3/4 yd., 4500 lb. (HH08HD-48)
- HIPPO HOPPER LightDutyHopper, 1/3 yd., 2000 lb., Yellow (HH04LD-Y)
- HIPPO HOPPER LightDuty Hopper, 1 1/2 yd., 2000 lb., Gray (HH24LD)
- HIPPO HOPPER Dewatering Hopper, 2-1/2 yd. (HH40-DW)
- HIPPO HOPPER Wet Material Hopper, 1 yd. (HH16-DWS)
- HIPPO HOPPER Hopper, w/Casters, 1 yd., 2000 lb., Blue (HH16LD-B-CS)
- ZORO SELECT Self Dumping Hopper, Heavy Duty, Yellow (40099 YELLOW)
- Hippo Hopper Tilt & Cube Trucks