Shop All Self-Dumping Hoppers
Hippo Hopper
Dust Hopper, 1/2 yd., 6500 lb.
Mfr # HH08-LF-DUSTDR
Zoro # G7097870
product price: $2,251.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$2,251.99
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Load Capacity 6500 lb
- Overall Height 38"
- Fork Pocket Width 24 in
- Includes Lid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hippo Hopper
- MFR # HH08-LF-DUSTDR
- Zoro # G7097870
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Overall Height | 38" |
Fork Pocket Width | 24 in |
Overall Length | 58" |
Overall Width | 40" |
Fork Pocket Height | 2-3/4 in |
Lip Height | 32 in |
Details
Material | Carbon Steel |
Load Capacity | 6500 lb |
Item | Self Dumping Hopper |
Includes | Lid |
Container Material - Hoppers and Cube Trucks | Box: 7 ga. Carbon Steel; Base: Formed Steel |
Description
Dust Hopper,1/2 yd.,6500 lb.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT LADDERS 5 ft Aluminum Platform Stepladder, 300 lb Capacity (15273-001)
- R&B WIRE PRODUCTS Steel Rolling Wire Laundry Cart, 2.5 Bushel (96CBC)
- THE BETTER BUNGEE Polystrap, Black, Hook, Nylon (BBS12NBK)
- US CARGO CONTROL Anchor Shackle - Bolt Type - Import - 7/8" Steel - 6.50 Ton (BTAS78)
- HIPPO HOPPER Dewatering Hopper, 2-1/2 yd. (HH40-DW)
- HIPPO HOPPER Refuse Hopper, 1 yd., 4000 lb., Green (HH16RR)
- HIPPO HOPPER LightDuty Hopper, 1 1/2 yd., 2000 lb., Gray (HH24LD)
- HIPPO HOPPER Hopper, Low Profile, 3/4 yd., 4500 lb. (HH08HD-48)
- HIPPO HOPPER Low Profile Hopper, 1/8 yd, 2000 lb. (HH02-LBX90-36)
- HIPPO HOPPER Wet Material Hopper, 1 yd. (HH16-DWS)
- DAYTON Self Dumping Hopper, 1/3 Cu Yd, 6000 Lb (5PKG1)
- Hippo Hopper Self-Dumping Hoppers