Shop All Self-Dumping Hoppers
Hippo Hopper
Dust Hopper, 1-1/2 yd., 6500 lb.
Mfr # HH24-LF-DUSTDR
Zoro # G7106191
product price: $3,699.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,699.99
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Load Capacity 6500 lb
- Overall Height 45"
- Fork Pocket Height 2-3/4 in
- Hopper Base Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hippo Hopper
- MFR # HH24-LF-DUSTDR
- Zoro # G7106191
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Overall Height | 45" |
Fork Pocket Height | 2-3/4 in |
Overall Width | 54" |
Fork Pocket Width | 30 in |
Overall Length | 71" |
Lip Height | 38 in |
Details
Material | Carbon Steel |
Load Capacity | 6500 lb |
Item | Self Dumping Hopper |
Hopper Base | Standard |
Includes | Lid |
Container Material - Hoppers and Cube Trucks | Base: Formed Steel; Box: 7 ga. Carbon Steel |
Description
Dust Hopper,1-1/2 yd.,6500 lb.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Winch Cable, 3/8 In. x 35 ft. (38WIX35)
- KIPP Clevis Joint DIN71752 Thread M10 Left-Hand Thread, G=20, D1=10, B=10, Stainless Steel 1.4305 Bright (K0732.10201)
- DAYTON Manual Platform Lift Trucks, Manual, 220 lb Load Capacity, Push Button Lift Control (38ER33)
- BUDGIT HOISTS Limit Lever (33215901)
- HIPPO HOPPER Refuse Hopper, 1 yd., 4000 lb., Green (HH16RR)
- HIPPO HOPPER Wet Material Hopper, 1 yd. (HH16-DWS)
- HIPPO HOPPER LightDutyHopper, 1/3 yd., 2000 lb., Yellow (HH04LD-Y)
- HIPPO HOPPER Hopper, Low Profile, 3/4 yd., 4500 lb. (HH08HD-48)
- HIPPO HOPPER Dewatering Hopper, 2-1/2 yd. (HH40-DW)
- HIPPO HOPPER Dewatering Hopper, 1-1/2 yd. (HH24-DW)
- ZORO SELECT Self Dumping Hopper, 6000 lb., Orange (40099 ORANGE)
- Hippo Hopper Self-Dumping Hoppers