Shop All Self-Dumping Hoppers
Hippo Hopper
Dewatering Hopper, 1 yd.
Mfr # HH16-DW
Zoro # G7103671
product price: $2,730.99
/ea
Item requires special delivery charges. A $275.00 per item surcharge will be applied.
$2,730.99
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Load Capacity 6500 lb
- Overall Width 41"
- Overall Height 38"
- Overall Length 61"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hippo Hopper
- MFR # HH16-DW
- Zoro # G7103671
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Overall Width | 41" |
Overall Height | 38" |
Overall Length | 61" |
Lip Height | 34 in |
Details
Material | Carbon Steel |
Load Capacity | 6500 lb |
Item | Wet Material, Dewatering Self-Dumping Hopper |
Description
Dewatering Hopper,1 yd.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Jute Twine, 4-Ply, 110 lb, Natural, 3700'/Case (TWJ370)
- TRI-ARC Stair Unit, Alum, 2 to 3 Steps, 1000 lb Cap (TAVSO23-AS)
- LIFT-ALL Roundsling, Endless, 11 ft L, 31000 lb Cap (EN360X11)
- DAYTON Cable, 3/32 In, L250Ft, WLL184Lb, 7x7, Steel (2VJL3)
- HIPPO HOPPER Dewatering Hopper, 1-1/2 yd. (HH24-DW)
- HIPPO HOPPER LightDuty Hopper, 1 1/2 yd., 2000 lb., Gray (HH24LD)
- HIPPO HOPPER LightDutyHopper, 1/3 yd., 2000 lb., Yellow (HH04LD-Y)
- HIPPO HOPPER Hopper, Low Profile, 3 yd., 6500 lb. (HH48HDLP)
- HIPPO HOPPER HD Hopper, 1 yd., 6500 lb., Gray (HH16HD)
- HIPPO HOPPER Hopper, Low Profile, 3/4 yd., 4500 lb. (HH08HD-48)
- VESTIL Medium Duty Self-Dumping Hopper 2 Cubic Yard 4000 lb Black Semi Gloss (D-200-MD-BLK-SG)
- Hippo Hopper Self-Dumping Hoppers