Shop All Self-Dumping Hoppers
Hippo Hopper
Dewatering Hopper, 1-1/2 yd.
Mfr # HH24-DW
Zoro # G7108669
product price: $2,958.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.
$2,958.99
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Load Capacity 6500 lb
- Hopper Base Standard
- Overall Height 38"
- Hopper Release Pull Down Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hippo Hopper
- MFR # HH24-DW
- Zoro # G7108669
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Overall Height | 38" |
Overall Length | 61" |
Overall Width | 53" |
Lip Height | 34 in |
Details
Material | Carbon Steel |
Load Capacity | 6500 lb |
Item | Open Dewatering Hopper |
Hopper Base | Standard |
Hopper Release | Pull Down Handle |
Container Material - Hoppers and Cube Trucks | Base: Formed Steel |
Description
Dewatering Hopper,1-1/2 yd.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS CHAIN 3/8 V10 EYE SELF-LK HOOK, UPC, 8497400 (8497400)
- HARRINGTON Electric Chain Hoist, 6,000 lb, 20 ft, Hook Mounted - No Trolley, 115/230V, Yellow (SNER030C-20)
- OBECO ObeCo OBPR824BSHCZCJ Barrier Stretch Cargo Net - 8" x 24", Black (OBPR824BSHCZCJ)
- ZORO SELECT Leveling Bolt Hole Caster, 1-3/4" Wheel dia. (HRIG-POA 45G)
- HIPPO HOPPER HD Hopper, 2 yd., 6500 lb., Gray (HH32HD)
- HIPPO HOPPER Dewatering Hopper, 2-1/2 yd. (HH40-DW)
- HIPPO HOPPER Refuse Hopper, 1 yd., 4000 lb., Green (HH16RR)
- HIPPO HOPPER HD Hopper, 1 yd., 6500 lb., Gray (HH16HD)
- HIPPO HOPPER LightDuty Hopper, 1 1/2 yd., 2000 lb., Gray (HH24LD)
- HIPPO HOPPER Low Profile Hopper, 1/8 yd, 2000 lb. (HH02-LBX90-36)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Yellow (10077 YELLOW)
- Hippo Hopper Tilt & Cube Trucks