Shop All Self-Dumping Hoppers
Hippo Hopper
Crane Hopper, 2 yd., 6500 lb.
Mfr # HH32CD
Zoro # G7107451
product price: $4,821.99
/ea
Item requires special delivery charges. A $395.00 per item surcharge will be applied.
$4,821.99
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Load Capacity 6500 lb
- Container Material - Hoppers and Cube Trucks Box: Carbon Steel
- Overall Height 65"
- Overall Length 65"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hippo Hopper
- MFR # HH32CD
- Zoro # G7107451
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Overall Height | 65" |
Overall Length | 65" |
Overall Width | 48" |
Lip Height | 36 in |
Details
Material | Carbon Steel |
Load Capacity | 6500 lb |
Item | Heavy Duty Crane Hopper |
Container Material - Hoppers and Cube Trucks | Box: Carbon Steel |
Description
Crane Hopper,2 yd.,6500 lb.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC Mobile Step Stand, Steel, Perforated, 24inW (WLSR001246)
- MCGUIRE Snubber Springs, Standard Snubber Spring (113-058)
- CHICAGO HARDWARE Turnbuckle, Jaw & Jaw, Galv, 3/4 x 18 In (03107 3)
- MAGLINER Roller with Bearing (140101)
- HIPPO HOPPER Refuse Hopper, 1 yd., 4000 lb., Green (HH16RR)
- HIPPO HOPPER HD Hopper, 1 yd., 6500 lb., Gray (HH16HD)
- HIPPO HOPPER LightDutyHopper, 1/3 yd., 2000 lb., Yellow (HH04LD-Y)
- HIPPO HOPPER Hopper, Low Profile, 3 yd., 6500 lb. (HH48HDLP)
- HIPPO HOPPER Wet Material Hopper, 1 yd. (HH16-DWS)
- HIPPO HOPPER Hopper, Low Profile, 3/4 yd., 4500 lb. (HH08HD-48)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Red (26077 RED)
- Hippo Hopper Self-Dumping Hoppers