Shop All Self-Dumping Hoppers
Hippo Hopper
Crane Hopper, 1 yd., 6500 lb.
Mfr # HH16CD
Zoro # G7095649
product price: $3,927.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,927.99
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Load Capacity 6500 lb
- Overall Height 63"
- Overall Length 53"
- Overall Width 44"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hippo Hopper
- MFR # HH16CD
- Zoro # G7095649
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Overall Height | 63" |
Overall Length | 53" |
Overall Width | 44" |
Lip Height | 63 in |
Details
Material | Carbon Steel |
Load Capacity | 6500 lb |
Item | Heavy Duty Crane Hopper |
Container Material - Hoppers and Cube Trucks | Box: Carbon Steel |
Description
Crane Hopper,1 yd.,6500 lb.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 4, 12 ft L, 1 in W, Polyester, Yellow (EE1601DTX12)
- BAILEY HYDRAULICS Remote Control Two Button 3 Wire 12 Vdc, 251319 (251319)
- THE PERFECT BUNGEE 36” Heavy Duty Adjustable Poly Strap with Nylon Hooks, Red, 4-Count (AS36R4PK)
- NOBLELIFT EXTRA LONG FORKS PALLET JACK - FORK SIZE: 21"x72" – CAPACITY: 4400 LBS (ACL44-2172)
- HIPPO HOPPER Hopper, w/Casters, 1 yd., 2000 lb., Blue (HH16LD-B-CS)
- HIPPO HOPPER Refuse Hopper, 1 yd., 4000 lb., Green (HH16RR)
- HIPPO HOPPER Dewatering Hopper, 2-1/2 yd. (HH40-DW)
- HIPPO HOPPER Hopper, Low Profile, 3 yd., 6500 lb. (HH48HDLP)
- HIPPO HOPPER Wet Material Hopper, 1 yd. (HH16-DWS)
- HIPPO HOPPER Dewatering Hopper, 1-1/2 yd. (HH24-DW)
- ZORO SELECT Self Dumping Hopper, Heavy Duty, Yellow (40099 YELLOW)
- Hippo Hopper Self-Dumping Hoppers