Shop All Machinery Movers
Hilman Rollers
Equipment Roller Kit, Swivel, 400,000 lb. Cap
Mfr # RS-200-SLP
Zoro # G9822565
product price: $6,708.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$6,708.99
Free 30-Day Returns
Key Features
- Overall Height 9 in
- Overall Length 21 in
- Overall Width 7 1/2 in
- Color Green, Silver
- Load Capacity 400,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hilman Rollers
- MFR # RS-200-SLP
- Zoro # G9822565
- Country of Origin United States
- Category Machinery Movers
Dimensions
Overall Height | 9 in |
Overall Length | 21 in |
Overall Width | 7 1/2 in |
Handle Length | 60 in |
Roller Dia. | 2 in |
Top Plate Width | 7 1/2 in |
Top Plate Length | 7 1/2 in |
Overall LxWxH | 21 in x 7 1/2 in x 9 in |
Roller Width | 3 5/8 in |
Top Plate LxW | 7 1/2 in x 7 1/2 in |
Description
Machine Roller Kit, Load Capacity 400,000 lb, For Surface Type Any Surface, For Movement Type Swivel/Rigid, Top Plate Length 7 1/2 in, Top Plate Width 7 1/2 in, Top Plate Surface Rubber Padded, Top Plate Type Swivel with Lock, Frame Material Steel, Number of Decks 1, Overall Length 21 in, Overall Width 7 1/2 in, Overall Height 9 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Tag, Sling ID w/Ring, 1/16In (5WRU1)
- SHEPHERD CASTER 2-1/2" X 1-1/8" Non-Marking Rubber Soft Swivel Caster, No Brake, Loads Up To 100 lb (PSQ25115ZN-3R)
- STREN-FLEX Synthetic Web Sling, Type 3, 8 ft L, 2 in W, Nylon, Black (EEF2-902CW-8)
- COTTERMAN 60 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (1003R1820A6E10B3C2P6)
- HILMAN ROLLERS 30-TON DELUXE ROLLER KIT WITH (KRS-30-SLD)
- HILMAN ROLLERS 12.5-TON CAPACITY ERS SERIES (12.5-ERS)
- HILMAN ROLLERS 48 in KNOCK-DOWN HANDLE FOR FT (KDH48F)
- HILMAN ROLLERS 40-TON CAPACITY COMPLETE (KTG-40P)
- HILMAN ROLLERS Equipment Roller Kit, Swivel, 6,000 lb. Cap (KRS-3-4S)
- HILMAN ROLLERS Equipment Roller Kit, Swivel, 16,000 lb. Cap (KRS-8-4S)
- DAYTON Equipment Roller Kit, 8,800 lb. Cap (2MPP9)
- Hilman Rollers Machinery Movers