Shop All Cart, Truck & Dolly Parts
Hilman Rollers
Bull Dolly Kit, 6 3/4 in L Deck
Mfr # RS-BSP-72P
Zoro # G4700540
original price:
$7,344.39
8% off
new price: $6,728.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.
$6,728.99
Free 30-Day Returns
Key Features
- Overall Height 7 7/8 in
- Overall Length 18 21/64 in
- Overall Width 8 1/8 in
- Color Green, Yellow
- Load Capacity 72 ton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hilman Rollers
- MFR # RS-BSP-72P
- Zoro # G4700540
- Country of Origin United States
- Category Cart, Truck & Dolly Parts
Dimensions
Overall Height | 7 7/8 in |
Overall Length | 18 21/64 in |
Overall Width | 8 1/8 in |
Deck LxWxH | 6 3/4 Radius |
Top Plate Length | 18 21/64 in |
Top Plate Width | 6 3/4 in |
Deck Width | 6 3/4 in |
Caster Wheel Dia. | 4 1/4 in |
Axle Dia. | 63/64 in |
Caster Wheel Width | 3 in |
Handle Length | 39 5/8 in |
Roller Dia. | 4 1/4 in |
Roller Axle Diameter | 63/64 in |
Top Plate LxW | 18 21/64 x 7 5/8 in |
Deck Length | 6 3/4 in |
Roller Width | 3 in |
Overall LxWxH | 18 21/64 x 8 1/8 x 7 55/64 in |
Deck Height | 7 55/64 in |
Description
Bull Dolly Kit, Load Capacity 72 ton, Deck Length 6 3/4 in, Deck Width 6 3/4 in, Deck Height 7 55/64 in, For Surface Type Concrete; Brick; Wood; Less than Perfect Floors, For Movement Type Turn/Swivel, Top Plate Length 18 21/64 in, Top Plate Width 6 3/4 in, Top Plate Surface Rubber Padded, Top Plate Type Swivel, Caster/Roller Configuration (48) Swivel Rollers, Frame Material Carbon Steel, Number of Decks 1, Frame Finish Enamal Paint, Overall Length 18 21/64 in, Overall Width 8 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, Rubber, 8 in., 880 lb. (200 GR2H)
- HARRINGTON Air Chain Hoist, 4000 lb. Cap., 15 ft. Lft (TCR2000P2-15)
- LIFT-ALL Web Sling, Type 4, 5 ft L, 2 in W, Polyester, Yellow (EE2602DTX5)
- TMI Industrial Strip Door, Ribbed, 12ftHx12ftW (999-00028)
- HILMAN ROLLERS Bull Dolly Kit, 5 3/4 in L Deck (KBSP-24P)
- HILMAN ROLLERS Bull Dolly Kit, 3 1/2 in L Deck (KBSP-4P)
- HILMAN ROLLERS Bull Dolly Kit, 3 1/2 in L Deck (KBSP-12P)
- ZORO SELECT Fixed Caster, 5 In (MH2PLG501G)
- DAYTON Outlet Check Valve Kit (401-45B)
- DAYTON Mold-On Rubber Caster, Swivel, 8 In (MH13X47601G)
- COFFING HOISTS PB Cable 2B 1H0T 0M0B 11 ft. (PBC210011)
- Hilman Rollers Cart, Truck & Dolly Parts