Shop All Cart, Truck & Dolly Parts
Hilman Rollers
Bull Dolly Kit, 6 3/4 in L Deck
Mfr # RS-BSP-48P
Zoro # G4700769
product price: $5,726.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$5,726.99
Free 30-Day Returns
Key Features
- Overall Height 7 7/8 in
- Overall Length 18 21/64 in
- Overall Width 8 1/8 in
- Color Green, Yellow
- Load Capacity 48 ton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hilman Rollers
- MFR # RS-BSP-48P
- Zoro # G4700769
- Country of Origin United States
- Category Cart, Truck & Dolly Parts
Dimensions
Overall Height | 7 7/8 in |
Overall Length | 18 21/64 in |
Overall Width | 8 1/8 in |
Deck LxWxH | 6 3/4 Radius |
Caster Wheel Dia. | 4 1/4 in |
Deck Height | 7 55/64 in |
Handle Length | 39 5/8 in |
Deck Length | 6 3/4 in |
Top Plate Width | 6 3/4 in |
Deck Width | 6 3/4 in |
Overall LxWxH | 18 21/64 x 8 1/8 x 7 55/64 in |
Axle Dia. | 63/64 in |
Top Plate LxW | 18 21/64 x 7 5/8 in |
Roller Dia. | 4 1/4 in |
Top Plate Length | 18 21/64 in |
Caster Wheel Width | 3 in |
Roller Axle Diameter | 63/64 in |
Caster Mounting Height | 7 55/64 in |
Roller Width | 3 in |
Description
Bull Dolly Kit, Load Capacity 48 ton, Deck Length 6 3/4 in, Deck Width 6 3/4 in, Deck Height 7 55/64 in, For Surface Type Concrete; Brick; Wood; Less than Perfect Floors, For Movement Type Turn/Swivel, Top Plate Length 18 21/64 in, Top Plate Width 6 3/4 in, Top Plate Surface Rubber Padded, Top Plate Type Swivel, Caster/Roller Configuration (32) Swivel Rollers, Frame Material Carbon Steel, Number of Decks 1, Frame Finish Enamal Paint, Overall Length 18 21/64 in, Overall Width 8 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Plastic Expand-A-Gate, 38" Height (PEXGATE-30)
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1007R2630A1E10B4D3C1P6)
- SHEPHERD CASTER 75mm Non-Marking Nylon Swivel Caster, No Brake, Loads Up To 165 lb (PUT75302BK)
- ZORO SELECT Wire Cart, 2 Shelf, 36x24x39, Zinc (2HDF7)
- HILMAN ROLLERS Bull Dolly Kit, 3 1/2 in L Deck (KBSP-4P)
- HILMAN ROLLERS Bull Dolly Kit, 5 3/4 in L Deck (KBSP-24P)
- HILMAN ROLLERS Bull Dolly Kit, 3 1/2 in L Deck (KBSP-12P)
- WESCO Hydraulic Jack (051159)
- ZORO SELECT Bearing (D220)
- DAYTON Roller (97-112)
- DAYTON Latch Arm Assembly (MH5PKG03G)
- Hilman Rollers Cart, Truck & Dolly Parts