Shop All Cart, Truck & Dolly Parts
Hilman Rollers
Bull Dolly Kit, 3 1/2 in L Deck
Mfr # KBSP-4P
Zoro # G4701292
product price: $946.99
/ea
Free Shipping & Returns
$946.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 5 in
- Overall Length 6 1/2 in
- Overall Width 4 1/8 in
- Color Green, Yellow
- Load Capacity 4 ton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hilman Rollers
- MFR # KBSP-4P
- Zoro # G4701292
- Country of Origin United States
- Category Cart, Truck & Dolly Parts
Dimensions
Overall Height | 5 in |
Overall Length | 6 1/2 in |
Overall Width | 4 1/8 in |
Deck LxWxH | 3 1/2 in Radius |
Deck Length | 3 1/2 in |
Overall LxWxH | 6 1/2 x 4 1/8 x 5 in |
Caster Wheel Width | 3 1/64 in |
Top Plate LxW | 6 1/2 in x 4.43 in |
Deck Height | 5 in |
Top Plate Width | 3 1/2 in |
Caster Wheel Dia. | 2 7/8 in |
Roller Dia. | 2 7/8 in |
Roller Axle Diameter | 25/32 in |
Roller Width | 3 1/8 in |
Top Plate Length | 6 1/2 in |
Deck Width | 3 1/2 in |
Axle Dia. | 47/64 in |
Handle Length | 28 1/4 in |
Caster Mounting Height | 5 in |
Description
Bull Dolly Kit, Load Capacity 4 ton, Deck Length 3 1/2 in, Deck Width 3 1/2 in, Deck Height 5 in, For Surface Type Concrete; Brick; Wood; Less than Perfect Floors, For Movement Type Turn/Swivel, Top Plate Length 6 1/2 in, Top Plate Width 3 1/2 in, Top Plate Surface Rubber Padded, Top Plate Type Swivel with Lock, Caster/Roller Configuration (4) Swivel Dollies, Frame Material Carbon Steel, Number of Decks 1, Frame Finish Enamal Paint, Overall Length 6 1/2 in, Overall Width 4 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERS WHEELS & INDUSTRIAL HANDLING Global Industrial„¢ 4" x 1-1/2" Polyurethane Wheel - Axle Size 1/2" (748721A)
- ZORO SELECT Dock Seal, 10 In., For 9 Ft H Doors (D-350-10)
- MAGLINER Hi-U Extension, For Hand Trucks (40050F)
- HAMILTON Workhorse Swivel Caster, 6" x 2" DuraGlide Wheel 1" thick Polyurethane (95A) Wheel (S-WH-6GB95)
- HILMAN ROLLERS Bull Dolly Kit, 3 1/2 in L Deck (KBSP-12P)
- HILMAN ROLLERS Bull Dolly Kit, 5 3/4 in L Deck (KBSP-24P)
- VESTIL FLOOR LOCK STEEL/POLY 4-5/8 TO 5-3/4 IN (FL-LKH-4)
- DAYTON Wheel Hardware Kit (WHK-050)
- ROYAL BASKET TRUCKS X-Frame Bag, 8 Bushel, Blue Mesh (G08-BBX-XMN)
- EZEE ROLL 20 x 2.125 Tube-type Utility Cart Tire (C20931)
- SERVICE CASTER 10" x 3" Flat Free Hand Truck Dolly Wheel Only with 4" Centered Hub&Ball Bearing (SCC-NFB350-4C-BRGKIT)
- Hilman Rollers Cart, Truck & Dolly Parts