Shop All Cart, Truck & Dolly Parts
Hilman Rollers
Bull Dolly Kit, 3 1/2 in L Deck
Mfr # KBSP-12P
Zoro # G4700574
product price: $1,152.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$1,152.99
Free 30-Day Returns
Key Features
- Overall Height 5 23/64 in
- Overall Length 8 in
- Overall Width 5 1/4 in
- Color Green, Yellow
- Load Capacity 12 ton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hilman Rollers
- MFR # KBSP-12P
- Zoro # G4700574
- Country of Origin United States
- Category Cart, Truck & Dolly Parts
Dimensions
Overall Height | 5 23/64 in |
Overall Length | 8 in |
Overall Width | 5 1/4 in |
Deck LxWxH | 3 1/2 in Radius |
Top Plate LxW | 8x5 1/4 in |
Deck Length | 3 1/2 in |
Axle Dia. | 47/64 in |
Roller Width | 1 7/8 in |
Deck Height | 5 23/64 in |
Caster Mounting Height | 5 23/64 in |
Caster Wheel Dia. | 3 1/4 in |
Top Plate Length | 8 in |
Handle Length | 28 1/4 in |
Top Plate Width | 3 1/2 in |
Roller Dia. | 3 1/4 in |
Caster Wheel Width | 1 7/8 in |
Deck Width | 3 1/2 in |
Roller Axle Diameter | 25/32 in |
Overall LxWxH | 8 x 5 1/4 x 5 23/64 in |
Description
Bull Dolly Kit, Load Capacity 12 ton, Deck Length 3 1/2 in, Deck Width 3 1/2 in, Deck Height 5 23/64 in, For Surface Type Concrete; Brick; Wood; Less than Perfect Floors, For Movement Type Turn/Swivel, Top Plate Length 8 in, Top Plate Width 3 1/2 in, Top Plate Surface Rubber Padded, Top Plate Type Swivel with Lock, Caster/Roller Configuration (4) Swivel Dollies, Frame Material Carbon Steel, Number of Decks 1, Frame Finish Enamal Paint, Overall Length 8 in, Overall Width 5 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rgd Plate Castr, Cast Irn, 4 in, 450 lb, Blk (1UKY1)
- LIFT-ALL Web Sling, Type 3, 7 ft L, 1 in W, Polyester, Yellow (EE2601DFX7)
- ZORO SELECT Rail Car Wheel Chock, Steel, Yellow (22XW93)
- FRANK WINNE & SONS Manila Rope, dia. 5/8" L, 600 ft. (16021)
- HILMAN ROLLERS Bull Dolly Kit, 5 3/4 in L Deck (KBSP-24P)
- HILMAN ROLLERS Bull Dolly Kit, 3 1/2 in L Deck (KBSP-4P)
- NEXEL 10 In. Universal Pneumatic Hand Truck Wheel Kit, 2Pk (CA10HTN)
- DAYTON Switch Control Kit (MH5RTD1A168G)
- DAYTON Piston Rod (MHG328SG)
- THE MARTIN WHEEL CO Rib Tire & Wheel Assembly (408DC3TT34BBP)
- DAYTON Chain (MH5PKE07G)
- Hilman Rollers Cart, Truck & Dolly Parts