Shop All Automotive Fuses
Hillsdale Terminal
Automotive Fuse, 5A, Not Rated, 500 PK
Mfr # 63135
Zoro # G7920264
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Style Blade
- Color Code Purple
- AC Voltage Rating Not Rated
- DC Voltage Rating Not Rated
- Amps 5A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hillsdale Terminal
- MFR # 63135
- Zoro # G7920264
- Country of Origin Taiwan, Province of China
- Category Automotive Fuses
Details
Body Style | Blade |
Color Code | Purple |
Item | Automotive Fuse |
AC Voltage Rating | Not Rated |
DC Voltage Rating | Not Rated |
Amps | 5A |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICC PANEL, FRONT FINGER DUCT, 24-SLOT, 2RMS (ICCMSCMA42)
- IDEAL Tone Generator and Probe Kit (33-864)
- EATON Toggle Switch, SPDT, 10A @ 277V, Screw (XTD2G2A)
- HUBBELL Connector, 3R, 4X, 12, Single Pin, 8-2 (HBL15MBK)
- HILLSDALE TERMINAL Automotive Fuse, 40A, Not Rated, 50 PK (63440)
- HILLSDALE TERMINAL Automotive Fuse, 5A, Not Rated, 500 PK (63105)
- EATON BUSSMANN 5PK 12A AGC Glass Fuse (BP/AGC-1/2-RP)
- EATON BUSSMANN Automotive Fuse, FMX-LP Series, 20A, 32V DC, Non-Indicating (FMX-20LP)
- LUMAPRO Electronic Flasher, Alternating, EF3012A (2FNE3)
- STREAMLIGHT Usb Stylus Pro Switch (940083)
- LITTELFUSE OE Replacement Emergency Fuse Kit For Use With Most Nissan And Infiniti Vehicles (00940566ZPA)
- Hillsdale Terminal Fuses