Shop All Automotive Fuses
Hillsdale Terminal
Automotive Fuse, 4A, Not Rated, 500 PK
Mfr # 63104
Zoro # G7917543
product price: $31.39
/pk 500, $0.06/ea
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Code Pink
- Body Style Blade
- AC Voltage Rating Not Rated
- Amps 4A
- DC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillsdale Terminal
- MFR # 63104
- Zoro # G7917543
- Country of Origin Taiwan, Province of China
- Category Automotive Fuses
Details
Item | Automotive Fuse |
Color Code | Pink |
Body Style | Blade |
AC Voltage Rating | Not Rated |
Amps | 4A |
DC Voltage Rating | Not Rated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1/2'' EMT Plastic Bushing, 100PK (EMTB50)
- SHOCKWAVE 20 ft. SCP Wire & Cable 2 Conductor Gauge 18 Strand (SH705970)
- LITTELFUSE Midget Fuse, FLM Series, Time-Delay, 7A, 250V AC, Non-Indicating, 10kA at 250V AC (FLM007)
- TAYMAC Weatherproof Cover, Weatherproof box/cover Accessory, 1 Gang, Polycarbonate, Cover (MM720C)
- HILLSDALE TERMINAL Automotive Fuse, 5A, Not Rated, 500 PK (63105)
- HILLSDALE TERMINAL Automotive Fuse, 40A, Not Rated, 50 PK (63440)
- GROTE Turn Signal Switch (48522)
- MIDWEST FASTENER 30, 8 PK (70612)
- GROTE Rocker Switch, 3 Blade, Red, 25A, 7/8" (82-2130)
- EATON BUSSMANN Automotive Fast-Acting Glass Fuse, 5PK (AGW-20)
- MIDWEST FASTENER 15, 8 PK (70607)
- Hillsdale Terminal Automotive Fuses