Shop All Automotive Fuses
Hillsdale Terminal
Automotive Fuse, 40A, Not Rated, 500 PK
Mfr # 63140
Zoro # G7911514
product price: $35.89
/pk 500, $0.07/ea
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Code Orange
- Body Style Blade
- Amps 40A
- AC Voltage Rating Not Rated
- DC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillsdale Terminal
- MFR # 63140
- Zoro # G7911514
- Country of Origin Taiwan, Province of China
- Category Automotive Fuses
Details
Item | Automotive Fuse |
Color Code | Orange |
Body Style | Blade |
Amps | 40A |
AC Voltage Rating | Not Rated |
DC Voltage Rating | Not Rated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLARIS Insulated Multitap Connector, 3.25 In. L (ISR-1/0B)
- HARTING Han E F Crimp Contact Ag Wg, PK 100 (09330006204)
- WIEGMANN Fiberglass Enclosure, 24.05 in H, 20 in W, 9-1/4 in D, NEAM 4X; 12, Hinged (HW-N4X242008CHWW)
- MERSEN CC Class, Fast-Acting, 1.5A, 600V AC, Non-Indicating (ATMR1-1/2)
- HILLSDALE TERMINAL Automotive Fuse, 5A, Not Rated, 500 PK (63105)
- HILLSDALE TERMINAL Automotive Fuse, 40A, Not Rated, 50 PK (63440)
- BATTERY DOCTOR Heavy Duty Push Pull Switch, Panel Mount (20300)
- INSTALLBAY BY METRA MICRO2 AUTO BLADE FUSE W/ IND 15AMP (ANTI15A)
- EATON BUSSMANN BP-ATM-A6LP-RP Low Profile Auto Fuse Assortment, 6PK (157672)
- BUYERS PRODUCTS Black Pre-Wired 6-Switch Panel 4-On/Off 2-Momentary (6391206)
- BATTERY DOCTOR Battery Disconnect Switch, Negative, 12V (20188)
- Hillsdale Terminal Fuses