Shop All Automotive Fuses
Hillsdale Terminal
Automotive Fuse, 3A, Not Rated, 500 PK
Mfr # 63103
Zoro # G7921104
product price: $31.39
/pk 500, $0.06/ea
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Code Violet
- Body Style Blade
- Amps 3A
- AC Voltage Rating Not Rated
- DC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillsdale Terminal
- MFR # 63103
- Zoro # G7921104
- Country of Origin Taiwan, Province of China
- Category Automotive Fuses
Details
Color Code | Violet |
Item | Automotive Fuse |
Body Style | Blade |
Amps | 3A |
AC Voltage Rating | Not Rated |
DC Voltage Rating | Not Rated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT ERICO Surge Protector, 3 Phase, 277/480V, 4 Poles, 4, 100kA (TDX100C277/480)
- EATON Non-ill Mom Pb Sil-bzl Flsh Grn, 22.5 mm, Yellow (M22-DRL-Y)
- PANDUIT Dual Side Horizontal Finger Manager 2RU (WMP1E)
- HAMMOND 20A H.D. 8 Outlet Strip w/ switch, 15 ft. cord Lock Plug, Outlets Front, Black (1589H8D1)
- HILLSDALE TERMINAL Automotive Fuse, 40A, Not Rated, 50 PK (63440)
- HILLSDALE TERMINAL Automotive Fuse, 5A, Not Rated, 500 PK (63105)
- MIDWEST FASTENER 10, 10 PK (63211)
- QUICKCABLE 450A ANL Fuse (509308-001)
- EATON BUSSMANN Cooper Bussmann FRN-R-30 30 Amp FRN-R Cartridge Fuse (411025)
- PERFORMANCE TOOL 120-Pc Mini Fuse Assortment, W5369 (W5369)
- GROTE Electromagnetic Flasher (44720)
- Hillsdale Terminal Automotive Fuses