Shop All Automotive Fuses
Hillsdale Terminal
Automotive Fuse, 30A, Not Rated, 500 PK
Mfr # 63130
Zoro # G7918864
product price: $35.89
/pk 500, $0.07/ea
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Code Green
- Body Style Blade
- DC Voltage Rating Not Rated
- Amps 30A
- AC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillsdale Terminal
- MFR # 63130
- Zoro # G7918864
- Country of Origin Taiwan, Province of China
- Category Automotive Fuses
Details
Color Code | Green |
Item | Automotive Fuse |
Body Style | Blade |
DC Voltage Rating | Not Rated |
Amps | 30A |
AC Voltage Rating | Not Rated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Southwire 12GRN-SOLX500 Solid Building Wire, 12 AWG, 500 ft L, Green Nylon Sheath (12GRN-SOLX500)
- MERSEN Open Fuse Block, H; K5 UL Class, 3 Poles, 61 to 100A Amp Range, 600V AC/DC Volt Rating (61038)
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 2 Pole, 120/240V AC (QOB220)
- CITEL Line Protector, 24V, 4 (DLA2-24D3)
- HILLSDALE TERMINAL Automotive Fuse, 40A, Not Rated, 50 PK (63440)
- HILLSDALE TERMINAL Automotive Fuse, 5A, Not Rated, 500 PK (63105)
- BATTERY DOCTOR Toggle Switch, SPST, Red (20510)
- GROTE Electronic Dome Switch (44240)
- NEXTGEN ANL 150 Amp Fuse - 2 Pack (NE142914)
- SEACHOICE 175 Amp Marine Rated Battery Fuse (11290)
- EATON BUSSMANN Automotive Fuse, ATC Series, 4A, 32V DC, Non-Indicating, 5 PK (BP/ATC-4-RP)
- Hillsdale Terminal Automotive Fuses