Shop All Automotive Fuses
Hillsdale Terminal
Automotive Fuse, 2A, Not Rated, 500 PK
Mfr # 63002
Zoro # G7921847
product price: $45.45
/pk 500, $0.09/ea
$45.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Code Gray
- Body Style Mini Blade
- DC Voltage Rating Not Rated
- AC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillsdale Terminal
- MFR # 63002
- Zoro # G7921847
- Country of Origin Taiwan, Province of China
- Category Automotive Fuses
Details
Color Code | Gray |
Item | Automotive Fuse |
Body Style | Mini Blade |
DC Voltage Rating | Not Rated |
AC Voltage Rating | Not Rated |
Amps | 2A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 4 In x 25 ft, Gray (6210-22-00)
- HUBBELL Receptacle Wall Plate, 1 Circular Opening, 2.48 in Dia, 2 Gangs, Stainless Steel, Brushed, Silver (SS701)
- APPLETON ELECTRIC EYS Sealing Fitting, 25, Grayloy, 1-1/4 (EYS-46)
- EATON BUSSMANN Fuse Cover, 0 to 30A Amp Range, H, K5, R, T UL Class (SAMI-9N)
- HILLSDALE TERMINAL Automotive Fuse, 40A, Not Rated, 50 PK (63440)
- BUYERS PRODUCTS Dump Body-Up Indicator Buzzer Light (BL10)
- SEACHOICE ATM Indicating Fuse Value Pack, 25ea (11449)
- EATON BUSSMANN Automotive Fuse, MAX Series, 70A, 32V DC, Non-Indicating (MAX-70)
- BUYERS PRODUCTS On/Off Mini Round Rocker Switch Black (6391102)
- LITTELFUSE Fuse, Mega Bolt-Down, 250A, Carded (0MEG250.XP)
- BLUE SEA SYSTEMS Blue Sea 5196 MRBF Surface Mount 3 Circuit Fuse Block - Common Source (5196)
- Hillsdale Terminal Fuses