Shop All Automotive Fuses
Hillsdale Terminal
Automotive Fuse, 25A, Not Rated, 500 PK
Mfr # 63125
Zoro # G7916904
product price: $35.89
/pk 500, $0.07/ea
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Code Clear
- Body Style Blade
- DC Voltage Rating Not Rated
- AC Voltage Rating Not Rated
- Amps 25A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillsdale Terminal
- MFR # 63125
- Zoro # G7916904
- Country of Origin Taiwan, Province of China
- Category Automotive Fuses
Details
Color Code | Clear |
Body Style | Blade |
Item | Automotive Fuse |
DC Voltage Rating | Not Rated |
AC Voltage Rating | Not Rated |
Amps | 25A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARAGON Defrost Control, 208/240V, 40 Amp (8143-20)
- FAITH Self-Test 20A TR GFCI Outlet Receptacle, Ivory, PK 3 (GLS-20ATR-IV-03)
- ECLIPSE TOOLS Wire Ferrule, Turquoise, 22 AWG, PK500 (701-026)
- ABB One Hole Lug Compression Connector, 8 AWG (60102)
- HILLSDALE TERMINAL Automotive Fuse, 5A, Not Rated, 500 PK (63105)
- HILLSDALE TERMINAL Automotive Fuse, 40A, Not Rated, 50 PK (63440)
- DISCO Mini Blade Fuses 25 Amp Wht Type ATM PK5 (1739PK)
- FEDERAL SIGNAL Headlight Flasher (FHL2-SC)
- BATTERY DOCTOR Rocker Switch, Black, On/Off (20525)
- EATON BUSSMANN Automotive Fuse, ATC Series, 40A, 32V DC, Non-Indicating, 5 PK (BP/ATC-40-RP)
- BUYERS PRODUCTS Dump Body-Up Indicator Buzzer Light (BL10)
- Hillsdale Terminal Automotive Fuses