Shop All Wire Connectors
Hillsdale Terminal
8 U/I 1/4 Ring - Steel, PK500
Mfr # 10611HT
Zoro # G7909658
$50.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Voltage 600
- Width 0.472
- Length 0.93
- Material Nickel-Plated Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hillsdale Terminal
- MFR # 10611HT
- Zoro # G7909658
- Country of Origin United States
- Category Wire Connectors
Dimensions
Width | 0.472 |
Length | 0.93 |
Details
Max. Voltage | 600 |
Item | Ring Terminal |
Material | Nickel-Plated Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Flame Retardant Split Wire Loom - Polypropylene – 3/8” Inch Diameter – 100’ Feet Long – Black (FRPPWL.500-100SP)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 10A, SPDT, Polarized (RIB12C-FA-RD)
- HUBBELL WIRING DEVICE-KELLEMS Ktcn Cntr, Receptacle, Flush Black, 15A Kit (RCT201BK)
- LEVITON Angled Recptcle, Grn, Taper Nose, 2/0-4/0 (16R27-UG)
- HILLSDALE TERMINAL 22-18 3-pc N/I #6 Block Spade, 30052, PK500 (30052)
- HILLSDALE TERMINAL 22-18 H/S 3-Way, PK100 (40400)
- HILLSDALE TERMINAL 22-18 3-pc N/I #8 Ring, PK500 (30030)
- HILLSDALE TERMINAL 170 pc Butt Connector Kit, PK2 (5990-170)
- HILLSDALE TERMINAL 12-10 U/I #10 Ring - Steel, PK1000 (10230HT)
- HILLSDALE TERMINAL 16-14 V/I #8 Block Spade, PK1000 (50152)
- GARDNER BENDER PushGard 10-14 Ga. Pigtail Green 25 pk (GGP-1282N)
- Hillsdale Terminal Wire Connectors & Disconnects