Shop All Wire Terminals
Hillsdale Terminal
8 U/I 1/4 in. Stud Spade, 1000PK
Mfr # 10606
Zoro # G111872777
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stud Size 1/4/2024
- Connection Material Copper
- Max. Voltage 600V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hillsdale Terminal
- MFR # 10606
- Zoro # G111872777
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 1/4/2024 |
Details
Connection Material | Copper |
Max. Voltage | 600V |
Item | Stud Spade |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Conduit Body Cover, 1/2 in., Clip On (170S)
- RACO Set Screw Connector, 1-1/2" Conduit (2606)
- BALLUFF MAGNETIC FIELD 10-30V-DC OTHER SENSOR (BMF00C4)
- LUMAPRO Electronic Flasher, Variable Load, EF33RL (2FNF1)
- 3M 16-14 AWG Nylon Locking Fork Terminal #8 Stud PK100 (MNG14-8FLX)
- 3M Scotchlok 16-14 AWG Vinyl Ring Terminal #10 Stud PK100 (MVU14-10RX)
- GARDNER BENDER RING TERM 16-14AWG 10PK (15-103)
- PANDUIT 22-16 AWG Vinyl Fork Terminal #8 Stud PK100 (PV18-8F-CY)
- PANDUIT 18-14 AWG Vinyl Locking Fork Terminal #8 Stud PK100 (PV14-8LF-C)
- MOTORMITE 22-10 Gauge 100 Piece Terminal Kit Quick Splice Te, 86694 (86694)
- ANCOR 12-10 Gauge - #10 Heat Shrink Spade Terminals - 100-Pack (315399)
- Hillsdale Terminal Wire Terminals