Shop All Wire Connectors
Hillsdale Terminal
8 N/I #8 Ring, PK250
Mfr # 50608N
Zoro # G7911602
$41.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Voltage 600
- Width 0.375
- Length 1.25
- Material Tin-Plated Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hillsdale Terminal
- MFR # 50608N
- Zoro # G7911602
- Country of Origin United States
- Category Wire Connectors
Dimensions
Width | 0.375 |
Length | 1.25 |
Details
Max. Voltage | 600 |
Material | Tin-Plated Copper |
Item | Ring Terminal |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Comm Cable, Shielded, Plenum, 22/4, 1000 Ft (E2104S.30.86)
- EATON WIRING DEVICES Locking Gnd 3Wire Plug 2P 250V (L620P)
- NITE IZE 24" L Gear Tie OR PK 2 (GT24-31-2R3)
- BAYCO Cord Reel W/Stand 150'Or (K-100)
- HILLSDALE TERMINAL 16-14 H/S .157 Bullet MQC, PK250 (40184)
- HILLSDALE TERMINAL 26-19 IDC Connector Orange UY2, PK500 (20527)
- HILLSDALE TERMINAL 22-18 U/I #6 Block Spade, PK1000 (10052)
- HILLSDALE TERMINAL 480 pc H/S Kit Metal (5990-480HSM)
- HILLSDALE TERMINAL 140 pc Heat Shrink Butt Kit (5990-140)
- HILLSDALE TERMINAL 22-18 H/S 3-Way, PK100 (40400)
- ANDERSON POWER PRODUCTS PP75 HSG YELLOW BULK (5916G15BK)
- Hillsdale Terminal Wire Connectors