Shop All Wire Connectors
Hillsdale Terminal
6 V/I 1/4 Slim Ring, PK250
Mfr # 50616E
Zoro # G7905083
product price: $52.55
/pk 250, $0.21/ea
$52.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Voltage 600
- Width 0.47
- Length 1.4
- Material Tin-Plated Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillsdale Terminal
- MFR # 50616E
- Zoro # G7905083
- Country of Origin United States
- Category Wire Connectors
Dimensions
Width | 0.47 |
Length | 1.4 |
Details
Max. Voltage | 600 |
Item | Ring Terminal |
Material | Tin-Plated Copper |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Photoelectric Sensor, Rectangular, Diffuse (E3Z-D62)
- LINEMASTER Airval - Compact Twin (TWIN 3B-30A2-S)
- ZORO SELECT 3 Wire Straight Blade Plug Hospital Grade 125VAC 15A (BRY8266NP)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 16 in W, 6 in D, NEMA 1, Screw On (ASE16X16X6NK)
- HILLSDALE TERMINAL 16-14 V/I #10 Block Spade, PK1000 (50162)
- HILLSDALE TERMINAL 26-19 IDC Connector Orange UY2, PK500 (20527)
- HILLSDALE TERMINAL 22-18 H/S 3-Way, PK100 (40400)
- HILLSDALE TERMINAL 22-18 U/I #10 Block Spade, PK1000 (10072)
- HILLSDALE TERMINAL 12-10 3-pc N/I #10 Spade, PK500 (30290)
- HILLSDALE TERMINAL 16-14 H/S 3-Way, PK100 (40410)
- 3M Twist On Wire Connector, 22-12 AWG, PK100 (O/B+POUCH)
- Hillsdale Terminal Wire Connectors