Shop All Wire Terminals
Hillsdale Terminal
6 U/I 7/16 in. Ring, 100PK
Mfr # 1061-716-C
Zoro # G011872778
product price: $24.75
/pk 100, $0.25/ea
Sold in multiples of 3 for $74.25
$74.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stud Size 7/16"
- Connection Material Copper
- Max. Voltage 600V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillsdale Terminal
- MFR # 1061-716-C
- Zoro # G011872778
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 7/16" |
Details
Connection Material | Copper |
Item | Ring |
Max. Voltage | 600V |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013FYG2J33)
- MERSEN Pwr Dist Block, 175A, 3P, 2P Secndry, 600VAC (MPDB63193)
- TELEMECANIQUE SENSORS Terminal And Contact Block (ZB2BE101)
- ALLEN TEL Cat 5e Patch Cable, 10 ft, Yellow (AT1510EV-YL)
- GARDNER BENDER 12-10 AWG Vinyl Ring Terminal 1/4" to 3/8" Stud PK50 (10-108)
- ANCOR 16-14 Gauge - 5/16" Heat Shrink Ring Terminal - 25-Pack (311525)
- 3M 16-14 AWG Non-Insulated Ring Terminal #6 Stud PK1000 (MU14-6R/SK)
- PANDUIT 22-18 AWG Non-Insulated Fork Terminal #5 Stud PK100 (PM1-3F-C)
- QUICKCABLE 12-10 AWG Nylon Spade Double Crimp Terminal #10 Stud PK100 (163426-100)
- GARDNER BENDER Block Term 8Pole 30A 22-10Awg (GTB-408)
- TITAN FASTENERS 156 PC Electrical Nylon Wire Terminal Assortment (TFP18NYLWT156)
- Hillsdale Terminal Wire Connectors & Disconnects