Shop All Wire Connectors
Hillsdale Terminal
6 U/I 1/4 Slim Ring, PK250
Mfr # 10616E
Zoro # G7921612
product price: $33.79
/pk 250, $0.14/ea
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Voltage 600
- Width 0.47
- Length 1
- Material Tin-Plated Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillsdale Terminal
- MFR # 10616E
- Zoro # G7921612
- Country of Origin United States
- Category Wire Connectors
Dimensions
Width | 0.47 |
Length | 1 |
Details
Max. Voltage | 600 |
Material | Tin-Plated Copper |
Item | Ring Terminal |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL T775R2001 Electronic Temperature (T775R2001)
- GE ELECTRIC GE Electrical TG3221R 30A Outdoor Fusible Safety Switch (6118285)
- DAYTON Pilot Light, LED, 120VAC, 30mm, Chrome, GR (30G418)
- BATTERY DOCTOR 22 AWG 1 Conductor Stranded Primary Wire 100 ft. WT (87-9107)
- HILLSDALE TERMINAL 16-14 H/S .157 Bullet MQC, PK250 (40184)
- HILLSDALE TERMINAL 16-14 N/I #10 Block Spade, PK1000 (50162N)
- HILLSDALE TERMINAL 12-10 H/S 4-Way, PK100 (40450)
- HILLSDALE TERMINAL 22-18 U/I #6 Block Spade, PK1000 (10052)
- HILLSDALE TERMINAL 22-18 3-pc N/I #6 Block Spade, 30052, PK500 (30052)
- HILLSDALE TERMINAL 12-10 V/I 3-Way, PK250 (50420)
- SIMPSON STRONG-TIE POST BASE GLV 12GA 4X6"" (ABW46Z)
- Hillsdale Terminal Wire Connectors & Disconnects