Shop All Wire Connectors
Hillsdale Terminal
6 U/I #10 Ring - Steel, PK250
Mfr # 10615HT
Zoro # G7911453
product price: $41.39
/pk 250, $0.17/ea
$41.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Voltage 600
- Width 0.47
- Length 1.14
- Material Nickel-Plated Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillsdale Terminal
- MFR # 10615HT
- Zoro # G7911453
- Country of Origin United States
- Category Wire Connectors
Dimensions
Width | 0.47 |
Length | 1.14 |
Details
Max. Voltage | 600 |
Item | Ring Terminal |
Material | Nickel-Plated Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITE IZE 64" L Gear Tie OR (GT64-31-R3)
- EATON DC Power Supply, 100/240V AC, 12V DC, 100W, 8.30A, DIN Rail (PSG100E12SM)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 6 Plastic, Smooth Finish, White (P6W)
- SCHNEIDER ELECTRIC Illum Selector Switch, 3 Pos, 22mm, Blue (ZB4BK1863)
- HILLSDALE TERMINAL 12-10 H/S Flag .250 FQC, PK250 (40190)
- HILLSDALE TERMINAL 16-14 H/S 3-Way, PK100 (40410)
- HILLSDALE TERMINAL 22-18 V/I #6 Block Spade, PK1000 (50052)
- HILLSDALE TERMINAL 170 pc Butt Connector Kit, PK2 (5990-170)
- HILLSDALE TERMINAL 16-14 U/I #6 Block Spade, PK1000 (10142)
- HILLSDALE TERMINAL 16-14 V/I #8 Block Spade, PK1000 (50152)
- ERICSON BOILER LITE 500 WATT HANDHELD 90d (BL500)
- Hillsdale Terminal Wire Connectors & Disconnects