Shop All Wire Connectors
Hillsdale Terminal
6 N/I 1/2 Ring, PK250
Mfr # 50619N
Zoro # G7905914
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Voltage 600
- Width 0.86
- Length 2
- Material Tin-Plated Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hillsdale Terminal
- MFR # 50619N
- Zoro # G7905914
- Country of Origin United States
- Category Wire Connectors
Dimensions
Width | 0.86 |
Length | 2 |
Details
Max. Voltage | 600 |
Item | Ring Terminal |
Material | Tin-Plated Copper |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX 2 -Gang Vertical Weatherproof Cover, 4-3/4" W, 1" H (5133347)
- SQUARE D Circuit breaker enclosure, PowerPacT P, 600A to 1200A, 2 and 3 pole, NEMA 3R, steel (P1200R)
- LEVITON Locking Plug (3765C)
- HUBBELL 20A Angle Twist-Lock Receptacle 2P 3W 250VAC L6-20R GY (HBL2320AR)
- HILLSDALE TERMINAL 12-10 V/I 3-Way, PK250 (50420)
- HILLSDALE TERMINAL 16-14 U/I #8 Block Spade, PK1000 (10152)
- HILLSDALE TERMINAL 16-14 V/I #10 Block Spade, PK1000 (50162)
- HILLSDALE TERMINAL 22-18 U/I #6 Block Spade, PK1000 (10052)
- HILLSDALE TERMINAL 12-10 3-pc N/I #10 Spade, PK500 (30290)
- HILLSDALE TERMINAL 12-10 N/I #8 Spade, PK500 (50280N)
- ZIOTEK INC Ziotek 131 2030 Modular Adapter DB25 M to RJ11/RJ12 (131 2030)
- Hillsdale Terminal Wire Connectors & Disconnects