Shop All Wire Terminals
Hillsdale Terminal
4 U/I 7/16 in. Ring, 100PK
Mfr # 1062-716-C
Zoro # G511872766
product price: $44.99
/pk 100, $0.45/ea
Sold in multiples of 2 for $89.98
$89.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stud Size 7/16"
- Connection Material Copper
- Max. Voltage 600V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillsdale Terminal
- MFR # 1062-716-C
- Zoro # G511872766
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 7/16" |
Details
Item | Ring |
Connection Material | Copper |
Max. Voltage | 600V |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOELLER COMBINATION MOTOR CONTROLLER 120V-AC 25HP MCC STARTER BUCKET (PKZ2/ZMR-25/S/SP/FVNR)
- INTERSTATE PNEUMATICS 0.625 Inch ID x 1.0 Inch Long Ferrules, PK 12 (F7327-12)
- VELVAC 12-10 AWG Heat-Shrink Ring Terminal 3/8" Stud PK10 (30417)
- SIEMENS Simatc S7 Digital Input Module (6ES7421-1BL01-0AA0)
- 3M 8 AWG Nylon Ring Terminal 3/8" Stud PK10 (MN8-38RX)
- POWER FIRST 16-14 AWG Heat-Shrink Ring Terminal #6 Stud PK25 (5WHH6)
- 3M 8 AWG Nylon Ring Terminal 1/2" Stud PK200 (MN8-12R/SK)
- ECM INDUSTRIES 6Circuit Terminal Block (GTB-406)
- POWER FIRST 22-16 AWG Vinyl Ring Terminal #8 Stud PK100 (5WHG3)
- PANDUIT 16-14 AWG Nylon Ring Terminal #6 Stud PK100 (PN14-6R-C)
- STA-KON 12-10 AWG Non-Insulated Ring Terminal 1/4" Stud PK50 (C10-14)
- Hillsdale Terminal Wire Connectors & Disconnects