Shop All Wire Connectors
Hillsdale Terminal
4 U/I 5/16 Ring, 10621HT, PK100
Mfr # 10621HT
Zoro # G7905467
product price: $41.89
/pk 100, $0.42/ea
$41.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Voltage 600
- Width 0.656
- Length 1.35
- Material Nickel-Plated Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillsdale Terminal
- MFR # 10621HT
- Zoro # G7905467
- Country of Origin United States
- Category Wire Connectors
Dimensions
Width | 0.656 |
Length | 1.35 |
Details
Max. Voltage | 600 |
Material | Nickel-Plated Steel |
Item | Ring Terminal |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NO, Green (XB5AA3311)
- MERSEN Midget Fuse, ATM Series, Fast-Acting, 1A, 600V AC, Non-Indicating, 100kA at 600V AC/DC (ATM1)
- SCHMERSAL Led Safety Sensor Other Sensor (101213954 RSS36-D-ST)
- SQUARE D Panelboard Interior, HCP, 800A, Main Lug (HCP32688)
- HILLSDALE TERMINAL 16-14 U/I #6 Block Spade, PK1000 (10142)
- HILLSDALE TERMINAL 480 pc Vinyl Kit Plastic (5990-480VP)
- HILLSDALE TERMINAL 16-14 V/I One End Oval Butt, PK1000 (20174)
- HILLSDALE TERMINAL 22-18 U/I #10 Block Spade, PK1000 (10072)
- HILLSDALE TERMINAL 22-18 U/I #10 Block Spade - BZ, PK1000 (10072BZ)
- HILLSDALE TERMINAL 12-10 U/I 1/2 Ring - BZ, PK500 (10233BZ)
- SCHNEIDER ELECTRIC Set of 4 wall fixing lugs, made of steel. For Spacial S3D enclosure (NSYAEFPFSC)
- Hillsdale Terminal Wire Connectors