Shop All Wire Terminals
Hillsdale Terminal
4 U/I 1/2 in. Ring, 100PK
Mfr # 10623-C
Zoro # G411872774
product price: $50.19
/pk 100, $0.50/ea
Sold in multiples of 2 for $100.38
$100.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stud Size 1/2"
- Max. Voltage 600V
- Connection Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillsdale Terminal
- MFR # 10623-C
- Zoro # G411872774
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 1/2" |
Details
Max. Voltage | 600V |
Connection Material | Copper |
Item | Ring |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY DOCTOR Split Loom-1/4 in Black, Split Loom (27025)
- WIEGMANN 304 Stainless Steel Sloped Enclosure, 36 in H, 30 in W, 16 in D, NEMA 3R; 4; 4X; 12, Hinged (N412363016CSSST)
- EATON BUSSMANN Automotive Fuse, ATM Series, 20A, 32V DC, Non-Indicating, 5 PK (BP/ATM-20-RP)
- REMINGTON INDUSTRIES Nickel Chromium Resistance Wire, Nichrome 80, 18 AWG, 100' Length, 0.0400" Diameter, Silver (18N80100)
- STA-KON 22-16 AWG Nylon Ring Terminal 1/2" Stud PK100 (RA18-12)
- MIDWEST FASTENER 12 WG to 10 WG x 5/16" Uninsulated Ring Terminals 10PK (66983)
- GARDNER BENDER Disconnect Terminal, 16-14 AWG, Fe, PK20 (20-143F)
- GARDNER BENDER Insul Spade Terminal, 22-18 4-6 Stud, PK20 (20-111)
- QUICKCABLE 8 AWG PVC Ring Terminal #10 Stud PK100 (160504-100)
- MIDWEST FASTENER 8 WG Insulated Ring Terminals 20PK (60847)
- ANCOR 12-10 Gauge - #8 Heat Shrink Ring Terminal - 3-Pack (312203)
- Hillsdale Terminal Wire Connectors & Disconnects