Shop All Wire Connectors
Hillsdale Terminal
4 N/I 5/16 Ring, PK100
Mfr # 50621N
Zoro # G7909012
product price: $47.99
/pk 100, $0.48/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Voltage 600
- Width 0.656
- Length 1.75
- Material Tin-Plated Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillsdale Terminal
- MFR # 50621N
- Zoro # G7909012
- Country of Origin United States
- Category Wire Connectors
Dimensions
Width | 0.656 |
Length | 1.75 |
Details
Max. Voltage | 600 |
Material | Tin-Plated Copper |
Item | Ring Terminal |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIP-TIE 75 ft L Cut-to-Length Hook-&-Loop Cable Tie BK (G-05-075-BK)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 30A, 2 Pole, 277/480V AC, D Curve (FAZ-D30/2-NA)
- IFM Photoelectric Sensor, Rt Angle, Reflective (OGP282)
- DROSSBACH Corrugated Tubing, Nylon, 1 in., 50 ft (DB100NDB-GRGR)
- HILLSDALE TERMINAL 480 pc H/S Kit Metal (5990-480HSM)
- HILLSDALE TERMINAL 12-10 N/I #8 Spade, PK500 (50280N)
- HILLSDALE TERMINAL 16-14 U/I #8 Block Spade, PK1000 (10152)
- HILLSDALE TERMINAL 16-14 H/S 3-Way, PK100 (40410)
- HILLSDALE TERMINAL 12-10 U/I .250 FQC - Steel, PK1000 (10187HT)
- HILLSDALE TERMINAL 16-14 V/I #8 Block Spade, PK1000 (50152)
- WAGO Connector, PK50 (222-412/K194-4045)
- Hillsdale Terminal Wire Connectors