Shop All Wire Terminals
Hillsdale Terminal
22-18 U/I #8 Slim Ring, Steel, 1000PK
Mfr # 10038HT
Zoro # G811872763
product price: $25.69
/pk 1000, $0.03/ea
Sold in multiples of 3 for $77.07
$77.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stud Size #8
- Max. Voltage 600V
- Connection Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillsdale Terminal
- MFR # 10038HT
- Zoro # G811872763
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #8 |
Details
Max. Voltage | 600V |
Item | Slim Ring |
Connection Material | Steel |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Tuff-Weave Braided Nylon Hose Sleeving - 2.07" Inside Diameter - 165' Length - Black (HGNS-053-50)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 10 in W, 4 in D, NEMA 1, Screw On (ASE10X10X4NK)
- LINEMASTER Radio Frequency Wireless Hercules (SP-831-111101XA)
- PANDUIT 8" L Cable Tie BK PK 1000 (BT2S-M0)
- GARDNER BENDER 12-10 AWG Vinyl Ring Terminal #8, #10 Stud PK50 (10-106)
- POWER FIRST 16-14 AWG Vinyl Flanged Fork Terminal #10 Stud PK100 (4FRJ4)
- DISCO Blue Vinyl 16-14 WireTerminal #10 Stud Size Ring Type PK50 (3519PK50)
- 3M Scotchlok 16-14 AWG Vinyl Locking Fork Terminal #6 Stud PK100 (MV14-6FLX)
- STA-KON 18-14 AWG Non-Insulated Ring Terminal 3/8" Stud PK100 (B14-38)
- ANCOR 12-10 Female Heatshrink Disconnects - 25-Pack (320825)
- ANCOR 12-10 AWG - #8 Nylon Flanged Spade Terminal - 25-Pack (210322)
- Hillsdale Terminal Wire Terminals