Shop All Wire Connectors
Hillsdale Terminal
22-18 U/I #8 Ring - Steel, PK1000
Mfr # 10030HT
Zoro # G7909624
product price: $30.15
/pk 1000, $0.03/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Voltage 600
- Width 0.324
- Length 0.66
- Material Nickel-Plated Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillsdale Terminal
- MFR # 10030HT
- Zoro # G7909624
- Country of Origin United States
- Category Wire Connectors
Dimensions
Width | 0.324 |
Length | 0.66 |
Details
Max. Voltage | 600 |
Item | Ring Terminal |
Material | Nickel-Plated Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHUMACHER ELECTRIC Power Inverter, Modified Sine Wave, 820 W Peak, 410 W Continuous, 2 Outlets (PID-410)
- IDEAL Twist On Wire Connector, 16-6 AWG, PK50 (30-1263J)
- RACO Clamp Back, Malleable Iron, Size 3" (1349)
- PANDUIT Cable Tie, 3.1"L, Nylon, Black, PK1000 (PLT.7M-M0)
- HILLSDALE TERMINAL 16-14 3-pc N/I Butt, PK500 (30170)
- HILLSDALE TERMINAL 22-18 U/I #6 Block Spade, PK1000 (10052)
- HILLSDALE TERMINAL 12-10 3-pc N/I #10 Spade, PK500 (30290)
- HILLSDALE TERMINAL 12-10 U/I 1/2 Ring - BZ, PK500 (10233BZ)
- HILLSDALE TERMINAL 22-14 Moisture Resistant IDC Blue, 20518A, PK100 (20518A)
- HILLSDALE TERMINAL 22-18 U/I #10 Block Spade, PK1000 (10072)
- DIRECTV Directv 2PCORD D12; H24 & HR24 Two Power Cord (2PCORD)
- Hillsdale Terminal Wire Connectors