Shop All Wire Terminals
Hillsdale Terminal
22-18 U/I #6 Slim Ring, Steel, 1000PK
Mfr # 10021HT
Zoro # G611872772
Sold in multiples of 3 for $86.37
$86.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stud Size #6
- Max. Voltage 600V
- Connection Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hillsdale Terminal
- MFR # 10021HT
- Zoro # G611872772
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #6 |
Details
Item | Slim Ring |
Max. Voltage | 600V |
Connection Material | Steel |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO TY4 Cut-Off Tie Tool for Nylon Ties Fiberglass Duct Tensioning (TY4)
- ECLIPSE TOOLS Wire Ferrule, 100PK, Blue, Dual, PK100 (701-018-100)
- CABLOFIL Wire Mesh Cable Tray, 8x2In, 10 Ft (CF54/200EZ)
- APPLETON ELECTRIC Conduit Outlet Body, LB, 3/4 In. (LB75T-A)
- DISCO Blue Nyln 16-14 WireTerminal #10 Stud Size Spade Type PK25 (3625PK)
- POWER FIRST 16-14 AWG Vinyl Fork Terminal #10 Stud PK100 (4FRH4)
- GARDNER BENDER 22-16 Ga. Insulated Wire Female Disconnect Red 100 pk (10-141F)
- GARDNER BENDER RING TERM 16-14AWG 10PK (15-103)
- QUICKCABLE 16-14 AWG PVC Ring Terminal 3/8" Stud PK50 (160207-050)
- PANDUIT 4 AWG Non-Insulated Ring Terminal 5/16" Stud PK20 (P4-56R-E)
- CANTEX 5140108C 2 in PVC Male Terminal Adapter (33223)
- Hillsdale Terminal Wire Terminals