Shop All Wire Connectors
Hillsdale Terminal
22-18 U/I #6 Slim Ring Economy, PK1000
Mfr # 10021E
Zoro # G7912476
product price: $19.19
/pk 1000, $0.02/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Voltage 600
- Width 0.225
- Length 0.523
- Material Tin-Plated Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillsdale Terminal
- MFR # 10021E
- Zoro # G7912476
- Country of Origin United States
- Category Wire Connectors
Dimensions
Width | 0.225 |
Length | 0.523 |
Details
Max. Voltage | 600 |
Material | Tin-Plated Copper |
Item | Ring Terminal |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE TOOLS Wire Ferrule, 100PK, Gray, 28, 26, PK100 (701-088-100)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 5 to 250 psi, Standard Action (9012GAW6)
- LEVITON Angled Receptacle, Grn, Taper Nose, 2/0-4/0 (16R28-UG)
- OMRON Industrial Snap Action Switch, Cross Roller, Panel Mount, Plunger Actuator, SPDT (X-10GQ21-B)
- HILLSDALE TERMINAL 12-10 H/S 4-Way, PK100 (40450)
- HILLSDALE TERMINAL 16-14 V/I One End Oval Butt, PK1000 (20174)
- HILLSDALE TERMINAL 22-18 V/I #6 Block Spade, PK1000 (50052)
- HILLSDALE TERMINAL 12-10 U/I 1/2 Ring - BZ, PK500 (10233BZ)
- HILLSDALE TERMINAL 16-14 U/I #6 Block Spade, PK1000 (10142)
- HILLSDALE TERMINAL 140 pc Heat Shrink Butt Kit (5990-140)
- MIDWEST FASTENER 1/2" Copper Stud Electrical Lugs 4PK (70584)
- Hillsdale Terminal Wire Connectors