Shop All Wire Connectors
Hillsdale Terminal
22-18 U/I 3/8 Ring - Steel, PK1000
Mfr # 10043HT
Zoro # G7920203
product price: $39.85
/pk 1000, $0.04/ea
$39.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Voltage 600
- Width 0.558
- Length 0.99
- Material Nickel-Plated Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillsdale Terminal
- MFR # 10043HT
- Zoro # G7920203
- Country of Origin United States
- Category Wire Connectors
Dimensions
Width | 0.558 |
Length | 0.99 |
Details
Max. Voltage | 600 |
Item | Ring Terminal |
Material | Nickel-Plated Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Ez Cone Top Grip Nut, 1/4"-20 EG, PK100 (V225 1/4EZ-100)
- SCHNEIDER ELECTRIC Push Button Operator, 22 mm, Red (ZB4BA46)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 0.30A, 250V AC, Non-Indicating (FNM-3/10)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (74011337)
- HILLSDALE TERMINAL 12-10 U/I #10 Ring - Steel, PK1000 (10230HT)
- HILLSDALE TERMINAL 12-10 V/I 3/8 Ring, PK500 (50260)
- HILLSDALE TERMINAL 26-19 IDC Connector Orange UY2, PK500 (20527)
- HILLSDALE TERMINAL 170 pc Butt Connector Kit, PK2 (5990-170)
- HILLSDALE TERMINAL 12-10 U/I .250 FQC - Steel, PK1000 (10187HT)
- HILLSDALE TERMINAL 12-10 3-pc N/I #10 Spade, PK500 (30290)
- ANCOR 16-14 AWG Nylon Double Crimp Butt Connectors - 100 Pack (220162)
- Hillsdale Terminal Wire Connectors